Shop All Dead Blow Hammers
Wiha
Dead Blow Hammer 3.9" Face x 15.1 lbs
Mfr # 80299
Zoro # G5856092
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 15.63
- Features All Steel Head for incredible strength
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 80299
- Zoro # G5856092
- UPC # 084705802992
- Country of Origin Germany
- Category Dead Blow Hammers
Dimensions
Overall Length | 15.63 |
Details
Item | Hammers |
Head Weight | 15.1 |
Features | All Steel Head for incredible strength |
Description
Dead Blow Hammer 3.9 In. Face x 15.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Large Hand Scraper, Red, 4x9-3/4 In. (69624)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 8.00mm (47890)
- CENTURY DRILL & TOOL Rethreading Tap Metric Right Hand 10.0X1.50Mm Overall Length 49Mm (92006)
- DRILL AMERICA 9/16"-1" 5Pc. Cobalt Reduced Shank Drill Bit Set, Number of Flutes: 2 (POUDWDCO)
- WIHA Dead Blow Hammer, 21 oz., 13-11/16" (80030)
- WIHA Dead Blow Hammer, 37 oz., 15" (80045)
- WIHA Dead Blow Hammer 3.1" Face x 10lbs (80280)
- WIHA Dead Blow Hammer, 30 oz., 14-13/16" (80040)
- WIHA Hammer, 2" Face, 49 oz. (80250)
- WIHA Dead Blow Hammer, 49 oz., 15-1/8" (80050)
- TEKTON 53 oz. Dead Blow Hammer (HDB30053)
- Wiha Dead Blow Hammers