Shop All Dead Blow Hammers
Wiha
Dead Blow Hammer, 37 oz., 15"
Mfr # 80045
Zoro # G9992193
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Steel
- Face Diameter 1 13/16 in
- Handle Material Wood
- Overall Length 15 in
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 80045
- Zoro # G9992193
- UPC # 084705800455
- Country of Origin Poland
- Category Dead Blow Hammers
Dimensions
Face Diameter | 1 13/16 in |
Overall Length | 15 in |
Head Length | 5 1/8 in |
Tip Diameter | 1 3/4 in |
Description
If you are looking for a dead blow hammer, the WIHA TOOLS 80045 Dead Blow Hammer is an excellent choice. It features high-quality polyurethane faces that will absorb impacts without damaging your work piece. This dead blow hammer has steel heads with blue polyurethane faces. The head weight is 37 oz and the overall length is 15 in. The handle material is hickory and the color of both the head and handle is natural. WIHA TOOLS also offers this product with a tether capablity option, which can be purchased separately. The WIHA TOOLS 15" Dead Blow Hammer has all the features you need to get your job done efficiently and effectively.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-2MT Morse Taper Sleeve (DEWS1-2)
- MILWAUKEE TOOL 1/2 in. Drive 12mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9136)
- PROTO 3/4 in Drive Impact Socket 1 5/16 in Size 6 pt Deep Depth, Black Oxide (J07521-LT)
- ASTRO PNEUMATIC Astro Pneumatic Tool AO2181B ONYX Die Grinder Kit with Burrs (AO2181B)
- WIHA Dead Blow Hammer, 21 oz., 13-11/16" (80030)
- WIHA Dead Blow Hammer, 30 oz., 14-13/16" (80040)
- WIHA Dead Blow Hammer, 49 oz., 15-1/8" (80050)
- WIHA Dead Blow Hammer 2.3" Face x 72Oz. (80260)
- WIHA Dead Blow Hammer 3.1" Face x 10lbs (80280)
- WIHA Hammer, 2" Face, 49 oz. (80250)
- URREA Spare oak ergonomic handle 1324E and 1332E (CAB6U)
- Wiha Hammers and Striking Tools