Shop All Dead Blow Hammers
Wiha
Dead Blow Hammer, 30 oz., 14-13/16"
Mfr # 80040
Zoro # G9992202
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Steel
- Face Diameter 1 5/8 in
- Handle Material Wood
- Overall Length 15 in
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 80040
- Zoro # G9992202
- UPC # 084705800400
- Country of Origin Poland
- Category Dead Blow Hammers
Dimensions
Face Diameter | 1 5/8 in |
Overall Length | 15 in |
Head Length | 5 in |
Tip Diameter | 1 5/8 in |
Description
When you need to make a tough job easier, this WIHA TOOLS Dead Blow Hammer is the tool for the job. The dead blow hammer features a head made of steel with polyurethane faces. The head has a diameter of 1 5/8 in., and the overall length is 14 13/16 in. It weighs 29.9 oz., and has an hickory handle that measures 4 15/16 in. long. This blue dead blow hammer comes with a tethering standard tool. When it comes to tough jobs, you can rely on this WIHA TOOLS 30 oz Dead Blow Hammer to take some of the effort out of your workday.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Heavy Duty Air Reciprocating Saw, 429 (IRT429)
- KIPP Tube Clamp With Foot M=60 G=60 L=50 Aluminum, For Round Tubes, Comp: Steel, A=1" (K0477.5CS)
- SUPERIOR STEEL 3-1/4" (82mm) 2pc Reversible Tungsten Carbide Planer Blades (PB1220C)
- GREY PNEUMATIC External Torx Set 3/8" Dr, 9 Pieces (1219ET)
- WIHA Dead Blow Hammer, 37 oz., 15" (80045)
- WIHA Dead Blow Hammer, 21 oz., 13-11/16" (80030)
- WIHA Dead Blow Hammer, 49 oz., 15-1/8" (80050)
- WIHA Hammer, 2" Face, 49 oz. (80250)
- WIHA Dead Blow Hammer 2.3" Face x 72Oz. (80260)
- WIHA Dead Blow Hammer 3.1" Face x 10lbs (80280)
- STANLEY 42 oz. Soft Face Dead Blow Hammer. 14 in L, 2 1/2 in Face Dia, Steel, Orange (57-533)
- Wiha Dead Blow Hammers