Shop All Dead Blow Hammers
Wiha
Dead Blow Hammer 2.3" Face x 72Oz.
Mfr # 80260
Zoro # G0879475
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 375
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Features Save Money! Replace Faces Not Entire Hammers
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 80260
- Zoro # G0879475
- Country of Origin Germany
- Category Dead Blow Hammers
Dimensions
Overall Length | 375 |
Details
Item | Hammers |
Head Weight | 4.5 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Features | Save Money! Replace Faces Not Entire Hammers |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
The WIHA TOOLS 80260 Dead Blow Hammer is an excellent tool for the automotive industry. It has a 2.3" face and weighs 72 oz. This dead blow hammer features a tether capability, making it ideal for automotive work where the use of tethered tools is required by law or company policy. This product can be used with standard accessories that are available separately from Wiha Tools, which include hooks, magnets and adapters. When you need to get down to business with your automotive repairs, make sure you have this WIHA TOOLS 80260 Dead Blow Hammer in your arsenal of tools.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer Head, 0 to 1/2" Range, Steel (148-811-10)
- WESTWARD Slide Hammer Puller, Rvrsble, 15 Pieces (23KX40)
- WESTWARD Drill/Tap/Countersink Bit, 8-32x2 In L (6EXL8)
- GEARWRENCH Mini Scraper (3390)
- WIHA Dead Blow Hammer 3.1" Face x 10lbs (80280)
- WIHA Dead Blow Hammer, 21 oz., 13-11/16" (80030)
- WIHA Hammer, 2" Face, 49 oz. (80250)
- WIHA Dead Blow Hammer, 30 oz., 14-13/16" (80040)
- WIHA Dead Blow Hammer, 37 oz., 15" (80045)
- WIHA Dead Blow Hammer, 49 oz., 15-1/8" (80050)
- KD TOOLS Dead Blow Hammer 54 oz. (82244)
- Wiha Dead Blow Hammers