Shop All Dead Blow Hammers
Wiha
Dead Blow Hammer, 21 oz., 13-11/16"
Mfr # 80030
Zoro # G9992211
original price:
$40.45
5% off
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Steel
- Face Diameter 1 3/16 in
- Handle Material Wood
- Overall Length 14 in
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 80030
- Zoro # G9992211
- UPC # 084705800301
- Country of Origin Poland
- Category Dead Blow Hammers
Dimensions
Face Diameter | 1 3/16 in |
Overall Length | 14 in |
Head Length | 4 1/4 in |
Tip Diameter | 1 1/4 in |
Description
Dead Blow Hammer, Hammer Type Dead Blow Hammer, Head Material Steel, Tip Material Plastic, Head Weight 16 oz, Tip Diameter 1 1/4 in, Included Tip Hardness Medium, Overall Length 14 in, Replaceable Tips Yes, Includes Tips Yes, Dead Blow Hammer Yes, Non-Sparking No, Tether Ready No, Dead Blow Construction Filled With Environmentally Safe Steel Shot, Features Replaceable Press Fit Faces, Handle Color Natural, Handle Material Wood, Head Length 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Non-Safety Rubber Tip Blow Gun (D201)
- BOSCH Bosch GPL100-30G 3-Point Self-Leveling Laser (GPL 3)
- IRWIN ADJUSTABLE WRENCH 8""L (2078608)
- BON TOOL Bon 12-533 Big Blue Bull Trowel, Blue Steel 48" X 12" Rnd End (12-533)
- WIHA Dead Blow Hammer, 49 oz., 15-1/8" (80050)
- WIHA Dead Blow Hammer, 37 oz., 15" (80045)
- WIHA Dead Blow Hammer, 30 oz., 14-13/16" (80040)
- WIHA Hammer, 2" Face, 49 oz. (80250)
- WIHA Dead Blow Hammer 3.1" Face x 10lbs (80280)
- STANLEY 5 oz. Soft Face Dead Blow Hammer. 9 3/8 in L, 1 in Face Dia, Steel, Orange (57-540)
- TEKTON Flat Steel Face Dead Blow Hammer Set, 5-Piece 26, 36, 43, 47, 50 oz. (HDB94002)
- Wiha Dead Blow Hammers