Shop All Multi-Bit Screwdrivers
Wiha
Conduit Reamer Multi-Driver, 7 3/4" L
Mfr # 77892
Zoro # G810862888
product price: $24.98
/ea
$24.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Handle Material Composite Plastic
- Includes Conduit Reamer, Cushion Grip Handle, Double Ended Nut Driver 1/4, 5/16, Double Ended Phillips #1, #2, Double Ended Slotted 3/16, 1/4
- Handle Type Cushion Grip
- Material Application Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 77892
- Zoro # G810862888
- UPC # 084705778921
- Country of Origin United States
- Category Multi-Bit Screwdrivers
Dimensions
Overall Length | 8 in |
Overall Length (In.) | 7 3/4 in |
Minimum Pipe Size | 1/2 in |
Maximum Pipe Size | 1 in |
Tool Length | 8 in |
Details
Handle Material | Composite Plastic |
Includes | Conduit Reamer, Cushion Grip Handle, Double Ended Nut Driver 1/4, 5/16, Double Ended Phillips #1, #2, Double Ended Slotted 3/16, 1/4 |
Handle Type | Cushion Grip |
Material Application | Conduit |
Type | Inner/Outer |
Blade Material | Steel |
Item | Conduit Reamer Multi-Driver |
Capacity (In.) | 1 in, 1/2 in, 3/4 in |
Function | For Deburring and Reaming |
Tool Function | Conduit Reamer |
Body Material | Steel |
Blade Type | Fluted |
Reamer Type | Conduit Reamer |
Application | Conduit |
For Material Thickness | 1/2 in to 1 in |
Compatible Workpiece Side | Inner and Outer |
Tool Weight | 0.75 lb |
Features | Backed by the Wiha No Hassle Guarantee, Cushion Grip Handle for Comfort and Control, Designed to be Specifically used for Electrical Metallic Tubing (EMT) Conduit, Dual Durometer Construction for Long-Lasting Durability, Engineered in the Black Forest, Germany, Interchangeable Blade Receiver for Multi-Tool Adaptivity, Manufactured in Monticello, Mn with Global Components, Parallel Flats for Roll-Off Prevention, Reams Both the Inside and Outside Edges for Consistent Efficiency, Replaceable Reaming Blade for Maintaining High Performance, Spring-Loaded Detent Ball Locking Feature for Secure Lock Between Handle and Insert, Wiha Premium Quality Tool Steel for Strength and Durability |
Description
Conduit Reamer Multi-Driver, Reamer Type Conduit Reamer, Minimum Pipe Size 1/2 in, Material Application Conduit, Compatible Workpiece Side Inner and Outer, Maximum Pipe Size 1 in, Tool Function Conduit Reamer, Tool Length 8 in, Application Conduit, Blade Material Steel, Blade Type Fluted, Body Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3919M)
- MILWAUKEE TOOL M12 Battery Rack for PACKOUT Wall-Mounted Storage (48-22-8338)
- LENOX Step Drill Bit, Hole Size 7/8" to 1-3/8" (30912VB12)
- REED R12DN3/4 3/4IN R12-TYPE DIE SEG 05608 (R12DN 3/4)
- WIHA 14 in One SoftFinish Stubby Multi-Bit Driver (38090)
- WIHA Phillips, Slotted, Hex, TORX Bit 133mm, Drive Size: 4mm Hex , Num. of pieces:27 (75994)
- WIHA Drive-Loc VI Bit Holder with Soft Finish Handle and 1/4-Inch Bit Adapter (28489)
- WIHA Drive-Loc VI Combo Blade 10 Pc. Set (28199)
- WIHA Hex, Phillips, Slotted, Torx(R) Bit 8 in, Drive Size: 4 mm , Num. of pieces:39 (75980)
- WIHA Precision Torx® Screwdriver 7 Pc. Set (26792)
- TEKTON 6-in-1 Phillips Driver (#1 x #2, #0 x #3, Red) (DMS18016)
- Wiha Screwdrivers and Nutdrivers