Shop All Ratcheting Wrenches
Wiha
Combination Ratchet Wrench 30mm
Mfr # 30328
Zoro # G111177636
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 30328
- Zoro # G111177636
- Country of Origin Germany
- Category Ratcheting Wrenches
Description
Combination Ratchet Wrench 30mm 12 point box end with 5° swing arc. Open end is offset 15° for maximum rotation in tight places. 72 tooth geared ratcheting.Wiha Professional Series Combination Ratchet Wrenches are engineered to uncompromised standards ensuring a secure fit in a wide variety of mechanical applications.With a bright satin finish each ratcheting combination wrench features a 72 tooth ratcheting system in a 12 point box end with 5° swing arc and 0 degree offset for versatile fastener application, smooth secure operation, and maximum power. a box end offset 0° to deliver maximum power. The open end is angled to 15 degrees for flexibility in limited space environments allowing you to flip the wrench with each rotation to manipulate the fastener efficiently.Wiha Wrenches are engineered using chrome-vanadium-molybdenum tool steel, through-hardened for wear resistance, and finished with bright satin delivering durability and dependability, and a clean surface to satisfy the most meticulous professional or home garage mechanic.Wiha Professional Series Ratcheting Wrenches are .12 point box end with 5° swing arcOpen end is offset 15° for maximum rotation in tight places72 tooth ratchet system with 5° arc swing for smooth ratcheting in tight spacesBox end is offset 0° to deliver maximum powerWiha premium-quality tool steel for strength and durabilityChrome-plated satin finish for corrosion protectionHighly dependable pawl mechanism for slip and skip prevention
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Revolving handle, VRTP.100+I A-3/8 (VRTP+I (inch sizes))
- VERMONT GAGE Gage Pin Set, ZZ, .011"-.25", 240 pcs. (101100300)
- WIHA Precision Hex Screwdriver, 1.5 mm (27553)
- DRILL AMERICA 3/8in-16 X 6in UNC HSS Under Shank Pulley Tap (DWTET6X3/8-16SS)
- WIHA Combination Ratchet Wrench 15mm x 200mm (30315)
- WIHA Combination Ratchet Wrench 1/2-in. x 180mm (30329)
- WIHA Combination Ratchet Wrench 29mm (30326)
- WILLIAMS Williams Tubular Box Wrench, Offset, 1-13/16", 46mm (1258TOB)
- WILLIAMS Williams Combo Ratchet Wrench, Stubby, 8mm (1208MRCS)
- PROTO Ratcheting Wrench, Head Size 9mm (JSCVM09)
- WILLIAMS Williams Box Wrench Set, 7 pcs., SAE (WS-7707)
- Wiha Ratcheting Wrenches