Shop All Ratcheting Wrenches
Wiha
Combination Ratchet Wrench 13mm x 180mm
Mfr # 30313
Zoro # G111177728
product price: $29.49
/ea
$29.49
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
- Brand Wiha
- MFR # 30313
- Zoro # G111177728
- UPC # 84705303130
- Country of Origin Germany
- Category Ratcheting Wrenches
Description
Combination Ratchet Wrench 13mm x 180mm 12 point box end with 5° swing arc. Open end is offset 15° for maximum rotation in tight places. 72 tooth geared ratcheting.Wiha Professional Series Combination Ratchet Wrenches are engineered to uncompromised standards ensuring a secure fit in a wide variety of mechanical applications.With a bright satin finish each ratcheting combination wrench features a 72 tooth ratcheting system in a 12 point box end with 5° swing arc and 0 degree offset for versatile fastener application, smooth secure operation, and maximum power. a box end offset 0° to deliver maximum power. The open end is angled to 15 degrees for flexibility in limited space environments allowing you to flip the wrench with each rotation to manipulate the fastener efficiently.Wiha Wrenches are engineered using chrome-vanadium-molybdenum tool steel, through-hardened for wear resistance, and finished with bright satin delivering durability and dependability, and a clean surface to satisfy the most meticulous professional or home garage mechanic.Wiha Professional Series Ratcheting Wrenches are .12 point box end with 5° swing arcOpen end is offset 15° for maximum rotation in tight places72 tooth ratchet system with 5° arc swing for smooth ratcheting in tight spacesBox end is offset 0° to deliver maximum powerWiha premium-quality tool steel for strength and durabilityChrome-plated satin finish for corrosion protectionHighly dependable pawl mechanism for slip and skip prevention
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
- J.W. WINCO JW Winco GN833 50ENEK Toggle Latch (50ENEK)
- DIABLO SDS-Max Scaling Chisels Deliver Xtrm Dur (DMAMXCH1000)
- CRESCENT NICHOLSON 4" Half Round Double Cut Smooth File - Boxed (04762N)
- JOKARI Stripper, Secura, Str Blade, 5/16-1.1/8" (10281)
- WIHA Combination Ratchet Wrench 29mm (30326)
- WIHA Combination Ratchet Wrench 15mm x 200mm (30315)
- WIHA Combination Ratchet Wrench 1/2-in. x 180mm (30329)
- CTA MANUFACTURING VibroShock Wrench, Vibrobar (1001A)
- MOUNTAIN 0.43 x 0.5 in. Double Box Flexible Reversible Ratcheting Wrench (MTNRF71612)
- PROTO Ratcheting Wrench, Head Size 8mm (JSCRM08T)
- Wiha Ratcheting Wrenches