Shop All Nut Driver Sets
Wiha
Color Coded Magnetic Nut Driver Set SAE - 6 Piece 1/4in, 5/16in, 3/8in, 7/16in, 1/2in, 9/16in
Mfr # 70486
Zoro # G911127602
product price: $39.98
/ea
$39.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 70486
- Zoro # G911127602
- UPC # 84705704869
- Country of Origin Germany
- Category Nut Driver Sets
Description
Wiha 70486 Color Coded Magnetic Nut Driver Set SAE - 6 Piece 1/4in, 5/16in, 3/8in, 7/16in, 1/2in, 9/16inPremium Quality, Color Coded, SAE SetWihas Color Coded Nut Setters are designed with high-visibility color-coding and laser-engraved size callouts for quick and easy identification. The nut setters have a solid shaft to provide strength and durability for long-lasting repetitive use and are impact-rated for use in power tools. The nut setters feature industrial-strength magnets that securely retain fasteners to give you the freedom of one-handed work applications. Wiha Color-Coded Magnetic Nut Setters have a standard 1/4-inch hex drive and a 6-inch overall length, making it easy to work in limited access environments. The set includes standard SAE sizes: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16-inch for a wide variety of applications. Consisting of premium quality CrMo tool steel, the nut setters are precision-formed for exact-fit, and have a durable finish for corrosion protection. The socket openings feature a beveled rim for easy fastener engagement with a broached and smooth finish for prolonged life.Key Features and BenefitsSet Includes: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16High-visibility color coding for quick and easy size identificationIndustrial strength magnetic tip for secure fastener holdExact fit precision machined tip for reduced cam-outImpacted rated to 700 in/lbs for maximum performance with Li-ion impact driversCold forged from Chromium-molybdenum alloy steel CrMo for strength and durabilityBroached and clear-coated openings for added corrosion protectionRadiused corners for preventing fastener head round-off6-inch 152mm overall length for extended reachStandard 1/4-inch hex drive for universal application
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 11/4" Diamond Grit Hole Saw (KD0114-N)
- GREENLEE Folding Utility Knife Utility, 7 1/2 in L (0652-23)
- MILWAUKEE TOOL 1-1/8" Hole Dozer w/Carbide Teeth (49-56-0708)
- KIPP Palm Grip, DIN 6335, D=1/4-20 D1= 32 H=21, Style D, Tapped and Drilled, Stainless Steel Polished (K0146.4032A22)
- WIHA Precision Screwdriver, Phillips, #1x3-1/8 (26112)
- WIHA Nut Driver, 5/8 in., Solid, Ergo, Ins, 5 in. (32280)
- WIHA TorxPlus® Power Bit IP8 x 50mm (74604)
- WIHA Flex Shaft Nut Driver 7Mm 10.2 Inches (37238)
- WIHA Nut Driver, 7.0mm, Solid, Ergo, Ins, 5 in. (32218)
- WIHA Precision Screwdriver Set, Sl/Ph, 7 pcs. (26092)
- URREA SAE Nutdriver, Set of 6Pieces (8200)
- Wiha Screwdrivers and Nutdrivers