Shop All Wire Strippers & Crimpers
Wiha
Classic Grip Wire Strippers Dual NM-B Cable 7.75-in.
Mfr # 57820
Zoro # G011207037
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 57820
- Zoro # G011207037
- UPC # 84705578200
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Description
Wire Strippers Dual NM-B Cable. 7.75/197mm OAL. Dual cable stripper features serrated pliers nose, wire looping holes, return spring, lock and 6-32 / 8-32 screwd cutter. Strips AWG 12-14.Wire Stripping Pliers and cutters measure 7. 75/197mm OAL, Stripping plier features a return spring for fast and efficient work, serrated pliers nose for working small nuts and pulling wire, stripping stations for 12/2 and 14/2 Dual NM-B Cable, 6/32 and 8/32 screw cutters, wire looping holes, and a quick release thumb-lock. Soft Vinyl Hand Grips provide a high level of comfort during force application.Stripper size 12-2/14-2 NM-B - 12-14 AWG and Screw cutter 6-32/8-32Staggered Cutting Blade Produces Clean, Sure Cut With 30-50% Less EffortDual NM-B Cable StrippersHeat Treated Tool Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 6", Steel, Regular Duty, 4500 lb. (806)
- AMPG Flat Dial Indicator Point, 1/4" M2.5 SS (Z9311SS-M)
- MILWAUKEE TOOL 10 pc. SHOCKWAVE Impact Duty Carbide Hammer Drill Bit Set (48-20-9058)
- TRIPLETT Telescoping Mirror 2.25", Model TT-144 (TT-144)
- WIHA Ratchet Crimper For Eye Terminals (43643)
- WIHA Ratchet End Sleeve Crimper (43612)
- WIHA Ratchet Crimper For Standard Connectors (43618)
- WIHA 7 in Crimper 6 to 30 AWG (32945)
- WIHA Ratchet Crimper Push On Terminals (43624)
- WIHA Electronic Stripping Pliers (56871)
- SOUTHWIRE Cable Stripper, 12 AWG Max. Cable Dia. (SNM1214HD)
- Wiha Wire Strippers & Crimpers