Shop All Box End Wrenches
Wiha
Box End Wrench, SAE, 3/8" Head Sz, 12 pt.
Mfr # 21044
Zoro # G8477281
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 3/4 in
- Size 3/8"
- Features Insulation According to EN/IEC 60900, ISO 3110 Specification, Up To 1000 Volt. Individually Tested
- Head Type Offset
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 21044
- Zoro # G8477281
- UPC # 084705210445
- Country of Origin Germany
- Category Box End Wrenches
Dimensions
Overall Length | 6 3/4 in |
Size | 3/8" |
Head Size | 3/8 in |
Wrench Head Sizes | 3/8 in |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Chrome, Head Size 3/8 in, Overall Length 6 3/4 in, 15 Degrees , Head Thickness 5/16 in, SAE, Offset, Not Tether Capable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, M10X1.5 (3747-10)
- IRWIN Step Drill Bit, 6 Hole Sizes, 3/16 in to 1/2 in, 1/16 Step Increments, High Speed Steel, Hex Shank (UNIBIT 2)
- DRILL AMERICA 3-11/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH3687)
- EAZYPOWER Ceiling Lag Screw Driver, 1/4", 1/4", 3" (35693)
- WIHA Insulated Ratcheting Wrench, SAE, 5-5/8" L (21327)
- WIHA Box End Wrench, Metric, 14mm Head Sz, 12 pt (21014)
- WIHA Insulated Ratcheting Wrench, Metric, 6" L (21213)
- WIHA Box End Wrench, SAE, 3/4" Head Sz, 12 pt. (21056)
- WIHA Box End Wrench, Metric, 17mm Head Sz, 12 pt (21017)
- WIHA Box End Wrench, SAE, 9/16" Head Sz, 12 pt. (21050)
- WESTWARD Box End Wrench, 12 x 14mm, 9-31/64 in. L (5MR01)
- Wiha Box End Wrenches