Shop All Box End Wrenches
Wiha
Box End Wrench, SAE, 3/4" Head Sz, 12 pt.
Mfr # 21056
Zoro # G8477430
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 1/2 in
- Size 3/4"
- Features Insulation According to EN/IEC 60900, ISO 3110 Specification, Up To 1000 Volt. Individually Tested
- Head Type Offset
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 21056
- Zoro # G8477430
- UPC # 084705210568
- Country of Origin Germany
- Category Box End Wrenches
Dimensions
Overall Length | 8 1/2 in |
Size | 3/4" |
Wrench Head Sizes | 3/4 in |
Head Size | 3/4 in |
Wrench Length Style | Standard |
Description
If you are looking for a high-quality tool that is safe to use, this WIHA TOOLS 3/4" Insulated Cushion Grip Box End Wrench is the perfect choice. The box end wrench has an insulation according to EN/IEC 60900 and ISO 3110 specification, making it safe to use even when working with electricity. The alloy steel wrench head size is 3/4 in., while the overall length of the wrench is 8 1/2 in. It has a red and yellow cushion grip handle, which makes it comfortable to hold. With its chrome finish, this box end wrench will be resistant against rust and corrosion. WIHA TOOLS 3/4" Insulated Cushion Grip Box End Wrench is a durable tool that will meet your needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48906)
- POWERWELD Inspection Mirror, 2 in. Round (PWC-2)
- PERFORMANCE TOOL 1/2 (F) To 3/4 In (M) Impact Adapter Socket Adapter, M964 (M964)
- REPAR Lathe Cover, 59 in. Lx5-29/32 in. W (AR-1500H150)
- WIHA Box End Wrench, SAE, 7/8" Head Sz, 12 pt. (21060)
- WIHA Insulated Ratcheting Wrench, SAE, 6-1/8" L (21329)
- WIHA Box End Wrench, Metric, 13mm Head Sz, 12 pt (21013)
- WIHA Insul Box Wrench Set, 1/4" to 1-1/4", 15pc (21094)
- WIHA Insulated Box Wrench Set, 8 to 32mm, 15pc (21093)
- WIHA Box End Wrench, SAE, 9/16" Head Sz, 12 pt. (21050)
- TEKTON 45-Degree Offset Box End Wrench Set with Holder, 5-Piece (1/4-13/16 in.) (WBE23405)
- Wiha Wrenches