Shop All Box End Wrenches
Wiha
Box End Wrench, SAE, 15/16" Head Sz, 12 pt.
Mfr # 21062
Zoro # G8477397
$44.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11 in
- Size 15/16"
- Features Insulation According to EN/IEC 60900, ISO 3110 Specification, Up To 1000 Volt. Individually Tested
- Head Type Offset
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 21062
- Zoro # G8477397
- UPC # 084705210629
- Country of Origin Germany
- Category Box End Wrenches
Dimensions
Overall Length | 11 in |
Size | 15/16" |
Wrench Head Sizes | 15/16 in |
Head Size | 15/16 in |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Chrome, Head Size 15/16 in, Overall Length 11 in, 15 Degrees , Head Thickness 5/8 in, SAE, Offset, Not Tether Capable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Slotted Magnetic Tip Screwdriver, 1/4x4 (RPS1018)
- MAYHEW Combination Punch Set, 24 Pieces (80040)
- PROTO Wobble Extension 3/8" Dr, 8 in L, 1 Pieces, Chrome (J5261W)
- PROTO 1/4 in Drive, 7/32" Hex SAE Socket, 6 Points (J4707)
- WIHA Box End Wrench, SAE, 9/16" Head Sz, 12 pt. (21050)
- WIHA Insulated Ratcheting Wrench, SAE, 8-3/16"L (21335)
- WIHA Insulated Ratcheting Wrench, SAE, 6-1/8" L (21329)
- WIHA Insulatd Box Wrench Set, 3/8" to 3/4", 6pc (21391)
- WIHA Box End Wrench, SAE, 11/16" Head Sz, 12 pt. (21054)
- WIHA Box End Wrench, Metric, 15mm Head Sz, 12 pt (21015)
- STAHLWILLE TOOLS Set double ended ring Wrench No.21/7 7-pcs. (96410503)
- Wiha Wrenches