Shop All Box End Wrenches
Wiha
Box End Wrench, SAE, 11/16" Head Sz, 12 pt.
Mfr # 21054
Zoro # G8477528
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Size 11/16"
- Features Insulation According to EN/IEC 60900, ISO 3110 Specification, Up To 1000 Volt. Individually Tested
- Head Type Offset
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 21054
- Zoro # G8477528
- UPC # 084705210544
- Country of Origin Germany
- Category Box End Wrenches
Dimensions
Overall Length | 8 in |
Size | 11/16" |
Head Size | 11/16 in |
Wrench Head Sizes | 11/16 in |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Chrome, Head Size 11/16 in, Overall Length 8 in, 15 Degrees , Head Thickness 1/2 in, SAE, Offset, Not Tether Capable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING PV460 Pin Vise, Double Ended With Hexagonal Locking Collet, For Stem Diameters Up to 0.125" (PV460)
- CLEVELAND Die Stock For Round Adjustable Die 222 Cle-Line #8, 3" O.D. (C67229)
- BETA Speed Brace, 3/8" Square Drive (009100862)
- INGERSOLL-RAND Retaining Ring (RR10034S)
- WIHA Box End Wrench, Metric, 17mm Head Sz, 12 pt (21017)
- WIHA Insulated Ratcheting Wrench, Metric (21210)
- WIHA Box End Wrench, SAE, 3/4" Head Sz, 12 pt. (21056)
- WIHA Insulated Ratcheting Wrench, SAE, 8-3/16"L (21335)
- WIHA Insul Box Wrench Set, 5/16" to 3/4", 8pcs. (21096)
- WIHA Insulated Box Wrench Set, 8 to 32mm, 15pc (21093)
- PROTO Box End Wrench Set, 6 to 32mm, 11 pcs. (J1100S-M)
- Wiha Box End Wrenches