Shop All Box End Wrenches
Wiha
Box End Wrench, SAE, 1" Head Sz, 12 pt.
Mfr # 21064
Zoro # G8477537
product price: $45.13
/ea
$45.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11 1/4 in
- Size 1"
- Features Insulation According to EN/IEC 60900, ISO 3110 Specification, Up To 1000 Volt. Individually Tested
- Head Type Offset
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 21064
- Zoro # G8477537
- UPC # 084705210643
- Country of Origin Germany
- Category Box End Wrenches
Dimensions
Overall Length | 11 1/4 in |
Size | 1" |
Head Size | 1 in |
Wrench Head Sizes | 1 in |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Chrome, Head Size 1 in, Overall Length 11 1/4 in, 15 Degrees , Head Thickness 5/8 in, SAE, Offset, Not Tether Capable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&E TOOLS Wrench, Impact, Oil Bath, 3/8" Drive (KE-275EXT)
- PROTO 1/2 in Drive Socket Set SAE 18 Pieces 3/8 in to 11/16 in , Chrome (J54118S)
- EEZER PRODUCTS 2.75in X 16.5in Straightline Sander Shoe, PSA & One Clip, Fully Molded (1500)
- HAKKO/CHP Very Fine Point Tweezer, 120mm (3-SA)
- WIHA Insulatd Box Wrench Set, 3/8" to 3/4", 6pc (21391)
- WIHA Box End Wrench, SAE, 9/16" Head Sz, 12 pt. (21050)
- WIHA Box End Wrench, SAE, 5/16" Head Sz, 12 pt. (21042)
- WIHA Box End Wrench, SAE, 15/16" Head Sz, 12 pt. (21062)
- WIHA Box End Wrench, Metric, 17mm Head Sz, 12 pt (21017)
- WIHA Insulated Ratcheting Wrench, SAE, 6-1/8" L (21329)
- WESTWARD Ratcheting Box End Wrench, 6-1/4" L (54PP64)
- Wiha Box End Wrenches