Shop All Box End Wrenches
Wiha
Box End Wrench, SAE, 1-1/16" Head Sz, 12 pt
Mfr # 21066
Zoro # G8477421
product price: $48.55
/ea
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 1/4 in
- Size 1-1/16"
- Features Insulation According to EN/IEC 60900, ISO 3110 Specification, Up To 1000 Volt. Individually Tested
- Head Type Offset
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 21066
- Zoro # G8477421
- UPC # 084705210667
- Country of Origin Germany
- Category Box End Wrenches
Dimensions
Overall Length | 12 1/4 in |
Size | 1-1/16" |
Wrench Head Sizes | 1 1/16 in |
Head Size | 1 1/16 in |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Chrome, Head Size 1 1/16 in, Overall Length 12 1/4 in, 15 Degrees , Head Thickness 11/16 in, SAE, Offset, Not Tether Capable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRINGLINER Masons Line Reel, Braided, 1000 ft. L, PK3 (25765)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 10 in L, 1 Pieces, Chrome (45157)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305719)
- GERBER Folding Knife, 7-1/2 in Overall L (31-003926)
- WIHA Insulated Ratcheting Wrench, SAE, 5-5/8" L (21327)
- WIHA Box End Wrench, SAE, 15/16" Head Sz, 12 pt. (21062)
- WIHA Box End Wrench, SAE, 3/4" Head Sz, 12 pt. (21056)
- WIHA Box End Wrench, SAE, 1" Head Sz, 12 pt. (21064)
- WIHA Insulated Ratcheting Wrench, SAE, 6-1/8" L (21329)
- WIHA Insulated Ratcheting Wrench, Metric (21210)
- WESTWARD Box End Wrench, 7 x 9mm, 7-23/32 in. L (5MP98)
- Wiha Wrenches