Shop All Box End Wrenches
Wiha
Box End Wrench, Metric, 15mm Head Sz, 12 pt
Mfr # 21015
Zoro # G8477327
$41.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Size 15mm
- Features Insulation According to EN/IEC 60900, ISO 3110 Specification, Up To 1000 Volt. Individually Tested
- Head Type Offset
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 21015
- Zoro # G8477327
- UPC # 084705210155
- Country of Origin Germany
- Category Box End Wrenches
Dimensions
Overall Length | 8 in |
Size | 15mm |
Wrench Head Sizes | 15 mm |
Head Size | 15 mm |
Wrench Length Style | Standard |
Description
WIHA TOOLS 21015 Box End Wrench is the ideal tool for any type of application. WIHA Tools offers insulated wrenches that are up to 1000 volts and meet the insulation requirements according to EN/IEC 60900, ISO 3110 specification. This red and yellow box end wrench has a cushion grip handle for comfort and ease of use. The alloy steel construction makes this product durable. It comes with a head size of 15 mm and an overall length of 8 in. WIHA TOOLS 21015 Box End Wrench is the high quality tool you need for your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1334)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (6014400)
- WESTWARD Metric Plain Ball Hex Key, 3 mm Tip Size, 3 7/8 in Long, 3 mm Short, 10 PK (40WY95)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1604007)
- WIHA Insulated Ratcheting Wrench, Metric, 6" L (21213)
- WIHA Box End Wrench, SAE, 1/4" Head Sz, 12 pt. (21040)
- WIHA Box End Wrench, SAE, 1/2" Head Sz, 12 pt. (21048)
- WIHA Box End Wrench, Metric, 17mm Head Sz, 12 pt (21017)
- WIHA Box End Wrench, SAE, 9/16" Head Sz, 12 pt. (21050)
- WIHA Insulated Ratcheting Wrench, SAE, 8-3/16"L (21335)
- PROTO Box End Wrench, 21 x 24mm, 13-3/8 in. L (J1072M)
- Wiha Wrenches