Shop All Box End Wrenches
Wiha
Box End Wrench, Metric, 14mm Head Sz, 12 pt
Mfr # 21014
Zoro # G8477220
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Size 14mm
- Features Insulation According to EN/IEC 60900, ISO 3110 Specification, Up To 1000 Volt. Individually Tested
- Head Type Offset
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 21014
- Zoro # G8477220
- UPC # 084705210148
- Country of Origin Germany
- Category Box End Wrenches
Dimensions
Overall Length | 8 in |
Size | 14mm |
Wrench Head Sizes | 14 mm |
Head Size | 14 mm |
Wrench Length Style | Standard |
Description
When you need to tighten or loosen nuts and bolts, the WIHA TOOLS 14mm Box End Wrench is the tool to use. With a 12-point head size, it provides a firm grip on fasteners for greater torque. The box end wrench has an insulation according to EN/IEC 60900 and ISO 3110 specification. It is tested up to 1000 volts. It features a cushion grip handle that has been insulated for your safety. Made of alloy steel, this chrome finished box end wrench has an overall length of 8 in., with a head size of 14 mm. When you want to tighten or loosen nuts and bolts quickly and safely, rely on the WIHA TOOLS 14mm Box End Wrench.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Floor Chisel, 3 In. x 11 In. (12311)
- FEIN Sanding Paper Asst, 60 to 240 Grit, PK50 (63717082033)
- MORSE 3-5/8" Carbide Grit Hole Saw (MHSG58)
- VEGA Hex 3/32 Power Bit x 2 (150H0664A)
- WIHA Insulated Ratcheting Wrench, Metric (21210)
- WIHA Box End Wrench, SAE, 3/4" Head Sz, 12 pt. (21056)
- WIHA Insulated Ratcheting Wrench, Metric, 6" L (21213)
- WIHA Box End Wrench, Metric, 13mm Head Sz, 12 pt (21013)
- WIHA Box End Wrench, SAE, 7/16" Head Sz, 12 pt. (21046)
- WIHA Box End Wrench, SAE, 1/4" Head Sz, 12 pt. (21040)
- KLEIN TOOLS Ratcheting Box Wrench Set, 7-Piece (68222)
- Wiha Box End Wrenches