Shop All Box End Wrenches
Wiha
Box End Wrench, Metric, 13mm Head Sz, 12 pt
Mfr # 21013
Zoro # G8477178
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 1/2 in
- Size 13mm
- Features Insulation According to EN/IEC 60900, ISO 3110 Specification, Up To 1000 Volt. Individually Tested
- Head Type Offset
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 21013
- Zoro # G8477178
- UPC # 084705210131
- Country of Origin Germany
- Category Box End Wrenches
Dimensions
Overall Length | 7 1/2 in |
Size | 13mm |
Head Size | 13 mm |
Wrench Head Sizes | 13 mm |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Chrome, Head Size 13 mm, Overall Length 7 1/2 in, 15 Degrees , Head Thickness 3/8 in, Metric, Offset, Not Tether Capable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Hole Saw, Bi-Metal, 4In (600101CF)
- MARTIN TOOLS Curved Cross Chisel Hammer (153FGB)
- WRIGHT TOOL Comb Wrench 2.0 14 Pc Set - (721)
- IRWIN Marathon 8-1/4 in. D X 5/8 in. Carbide Miter and Table Saw Blade 24 teeth 1 pk (14050ZR)
- WIHA Box End Wrench, SAE, 9/16" Head Sz, 12 pt. (21050)
- WIHA Insulated Box Wrench Set, 10 to 19mm, 8pc (21095)
- WIHA Box End Wrench, SAE, 7/16" Head Sz, 12 pt. (21046)
- WIHA Ratcheting Wrench Set, Combination (21290)
- WIHA Insulatd Box Wrench Set, 3/8" to 3/4", 6pc (21391)
- WIHA Box End Wrench, SAE, 1/4" Head Sz, 12 pt. (21040)
- STAHLWILLE TOOLS Double ended ring Wrench Size 8 x 10 mm L.115 mm (41050810)
- Wiha Wrenches