Shop All Screwdrivers
Wiha
Bit Holding Screwdriver, 1/4" x 300mm
Mfr # 38460
Zoro # G0879350
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Ergonomic
- Shank Length 11.8"
- Overall Length 15.69"
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Tip Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 38460
- Zoro # G0879350
- UPC # 084705384603
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Shank Length | 11.8" |
Overall Length | 15.69" |
Drive Size | 1/4" |
Details
Item | 1/4In. X 300Mm Bit Holding Screwdriver |
Handle Material | Ergonomic |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tip Style | Hex |
Features | Magnetic Bit Holding Drivers |
SAE or Metric | SAE |
Handle Type | Cushion Grip |
Number of Pieces | 1 |
Finish | Nickel Plated |
Shank Material | Chrome Vanadium Molybdenum Steel |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
1/4In. X 300Mm Bit Holding Screwdriver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SPL/RDHEX Demo 1" x 18" Flat Chisel (48-62-2030)
- MILWAUKEE TOOL 16 in. x 1-1/8 in. Hex Narrow Chisel (48-62-4006)
- DREMEL EZ Lock Abrasive Buffs, 1 In D, 7/64T, PK2 (511E)
- RIDGID Kit, K-40 Guide Hose W/ Af (26558)
- WIHA Insulated Torx Screwdriver T30 Round (32518)
- WIHA Prcsion Slotted Screwdriver, 3.5 mm (27280)
- WIHA Insulated Slotted Screwdriver 7/32 in Round (32031)
- WIHA Precision Torx Screwdriver, T4 (27863)
- WIHA Slotted Screwdriver with Precision Handle, 1.8 x 40mm (96018)
- WIHA Torx(R) T20 3.9" (36420)
- BETA Screwdriver 1/8 in Round (012900409)
- Wiha Screwdrivers and Nutdrivers