Shop All Nut Setters and Bit Holders
Wiha
Bit Holder, 1/4" Drive Sz, 1/4" Shank Size
Mfr # 28401
Zoro # G8477485
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Shank Size 1/4"
- Overall Length 2-3/8"
- Bit Style Blade Holder
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 28401
- Zoro # G8477485
- UPC # 084705283029
- Country of Origin Germany
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4 in |
Shank Size | 1/4" |
Overall Length | 2-3/8" |
Details
Bit Style | Blade Holder |
Measurement Type | SAE |
Number of Pieces | 1 |
Standards | Meets ASTM F1505, VDE 0682/Part201, DIN 7437, EN/IEC 60900, NFPA-70E and CSA; GS Tested |
Impact Rated | No |
SAE or Metric | SAE |
Bit Retainer Type | O-Ring |
Item | Bit Holder |
Shank Style | Hex |
Magnetic/Nonmagnetic | Nonmagnetic |
Description
The WIHA TOOLS 28302 Bit Holder is the perfect solution for working with hexagonal fasteners. It has a 1/4" drive size and 1/4" shank size. The bit holder features an O-ring bit retainer, which provides positive retention to prevent tools from falling out of the holder. Its hex shank allows you to use it with your power tool or drill driver. With magnetic and nonmagnetic options available, this tool can be used on metal or nonmetal objects. If you work with hexagonal fasteners often, this WIHA TOOLS Hex Bit Holder will help you get the job done quickly and efficiently.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Pilot Bit for One-Piece Carbide Hole Cutters (49-57-8660)
- VIKAN Hand Scraper, 8.1 in L, Yellow (40126)
- RIDGID Knob, Plunger (92802)
- SKODA MT4 Skoda Extended Point Live Centres (310170)
- WIHA Torque Blade Holder, 1/4" Drive Size (28350)
- WIHA MicroFinish 1/4" Magnetic Bit Holder (52650)
- WIHA ClicFix Bit Holder with Magnet for Inserting Bits (71491)
- WIHA Bit Holder, 1/4" Drive Sz, 1/4" Shank Size (38050)
- WIHA Blade Holder Handle, 1/4" Drive Size (28400)
- WIHA Bit Holder, 1/4" Drive Sz, 1/4" Shank Size (38051)
- IRWIN Bit Holder, Steel, PK10 (IWAF353B10)
- Wiha Nut Setters and Bit Holders