Shop All Screwdriver Bit Sets
Wiha
Ball End Hex Bit Set, Pieces 9
Mfr # 71798
Zoro # G1162445
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes 3/32, 764, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4 in Bits, Storage Rail Holder
- Features 1/4" Drive
- Impact Rated No
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 71798
- Zoro # G1162445
- UPC # 084705717982
- Country of Origin Germany
- Category Screwdriver Bit Sets
Dimensions
Hex Shank Size | 1/4 in |
Bit Length | 1 in |
Details
Material | Steel |
Includes | 3/32, 764, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4 in Bits, Storage Rail Holder |
Features | 1/4" Drive |
Impact Rated | No |
Fastening Tool Item | Ball End Hex Bit Set |
Item | Ball End Hex Bit Set |
No. of Pieces | 9 |
Type | 1/4" Drive |
Description
WIHA TOOLS' 71798.G Ball End Hex Bit Set is a complete set of screwdriver bits that is perfect for both DIY and professional use. It contains 9 pieces in all, including the hex shank size of 1/4". This ball end hex bit set has a 1/4" drive. Each ball end hex bit measures 1 in. in length. The steel material ensures that these tools are durable and long lasting. The bits are easy to use on electrical fittings, plugs, switches and terminals found on appliances such as refrigerators, washing machines and dishwashers. WIHA TOOLS' 71798.G Ball End Hex Bit Set is the ideal screwdriver bit set you need to get your job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket 85 mm Size, Deep Socket, black oxide (89-85MM)
- DEWALT Circular Saw Blades, 10 in, 40 Teeth (DWA11040)
- PROSOURCE Cable Saw Stainless Steel Pvc (PMB-507)
- DRILL AMERICA 11/16" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN11/16)
- WIHA Security Torx 90mm Power Blade Set 9 Piece (76092)
- WIHA Torque Control Set, Pieces 59 (28589)
- WIHA 36 Piece GoBox Electronics ESD Precision Micro Bit Set (75979)
- WIHA 4 Piece Phillips Power Blade Set (76094)
- WIHA 10 Piece Security Hex Inch 90mm/3.5-in. Power Blade Set (76096)
- WIHA TerminatorBlue Impact Bit Phillips #2-2 Inch, 15PK (70242)
- DIABLO Driver Bit Range Of Torx Bits Deliv, PK5 (DT152P5)
- Wiha Screwdriver Bit Sets