Shop All Screwdriver Bit Sets
This Product is Discontinued
Wiha
Ball End Hex Bit Set, Pieces 10 (Discontinued)
Mfr # 79276
Zoro # G1239551
This Product is Discontinued
Key Features
- Material Alloy Steel
- Includes 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4 in, 1/4 in Bits, Magnetic Bit Holder, Molded Storage Box
- Features 1/4" Drive
- Impact Rated No
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 79276
- Zoro # G1239551
- UPC # 084705792767
- Country of Origin Viet Nam
- Category Screwdriver Bit Sets
Dimensions
Hex Shank Size | 1/4 in |
Details
Material | Alloy Steel |
Includes | 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4 in, 1/4 in Bits, Magnetic Bit Holder, Molded Storage Box |
Features | 1/4" Drive |
Impact Rated | No |
Item | Ball End Hex Bit Set |
No. of Pieces | 10 |
Fastening Tool Item | Ball End Hex Bit Set |
Type | 1/4" Drive |
Description
This Wiha Tools 79276.G Ball End Hex Bit Set contains 10 pieces in a durable case that is easy to carry and store. The hex shank size is 1/4 in., which means you can use it with the most common screwdrivers. It comes with ball end hex bits, so you will have more control over your fastening tool. This set features alloy steel construction for durability and long life. WIHA TOOLS' 79276.G Ball End Hex Bit Set has everything you need to get started on your next project, so you can be sure of its quality and performance.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.