Shop All Adjustable Wrenches
Wiha
Adjustable Wrench 8-in.
Mfr # 76201
Zoro # G411177619
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 76201
- Zoro # G411177619
- UPC # 84705762012
- Country of Origin Germany
- Category Adjustable Wrenches
Description
Wiha 76201 Adjustable Wrench 8An adjustable wrench is a must-have tool for every toolbox. This exceptional wrench is designed to handle a wide range of fastener sizes with ease, making it an indispensable companion for any DIY enthusiast or professional tradesperson. Equipped with a built-in tension spring, the wrench ensures jaw stabilization and offers effortless knurl adjustment. For added convenience, the wrench features a handle hole that allows for easy tethering, hanging, or storage. There is a laser-etched scale on the wrench, displaying both SAE standard and metric sizes. This feature enables quick and effortless size adjustment, eliminating the guesswork and streamlining your workflow. The jaws of this wrench are induction hardened, ensuring exceptional durability and longevity even under rigorous use. The Wiha Adjustable Wrench is , providing you with peace of mind and assurance of its exceptional quality and performance.Adjustable jaw design that can securely grip various sizes of fastenersBuilt-in tension spring for stabilizing the jaw and facilitating easy knurl adjustmentInduction hardened jaws for durability and longevityLaser-etched scale displaying both SAE standard and metric sizes, enabling quick and effortless size adjustmentLarger knurl for easy adjustment ensures a tight jaw fitHandle hole for convenient tethering, hanging, or storageEngraved size markings for clear identificationBlack phosphate finish for easy clean and rust resistantWiha premium quality tool steel for strength and durability
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 23/64" HSS Polished Jobber Length Drill Bit (D/AP23/64)
- WILLIAMS Williams Mini Wrench, Open End, 7mm (1107MM)
- IRWIN Hanson 7/64 in. X 7/64 in. D Carbon Steel Spiral Screw Extractor 5.4 in. 1 pc (53402)
- DRILL AMERICA 2-1/8"-16 HSS Plug Hand Tap (DWTST2-1/8-16P)
- WIHA Adjustable Wrench 12-in. (76203)
- WIHA Adj. Wrench, Ins., 10", 1-1/4" Cap., Natural (76210)
- WIHA Adj. Wrench Set, Ins., 8", 10", 12", 3 Pc. (76290)
- WIHA Adj. Wrench, Insulated, 8", 1" Cap., Natural (76208)
- WIHA Adj. Wrench, Ins., 12", 1-1/2" Cap., Natural (76212)
- WIHA 3 Piece Adjustable Wrench Set (76280)
- JONARD TOOLS Adj. Wrench Set, 6", 8", 10", Chrome, 3 Pc. (AW-6810)
- Wiha Wrenches