Shop All Tongue & Groove Pliers
Wiha
Adjustable Pliers V-Jaw Tongue & Groove Pliers 10
Mfr # 32661
Zoro # G411177794
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 32661
- Zoro # G411177794
- UPC # 84705326610
- Country of Origin Germany
- Category Tongue & Groove Pliers
Description
V-Jaw Tongue & Groove Pliers 10.Wiha Classic Grip Adjustable Pliers are made with soft vinyl oil solvent resistant hand grips making gripping while working in any environment. The Pliers are easily adjustable, just squeeze and the pliers will automatically adjust. Ten different opening sizes provide optimal adjustment to objects being gripped.Made with chrome vanadium tool steel which is hardened to approximately 58-60 HRC in order to maintain strength and durability. Tool steel is coated in black oxide and top coat to prevent corrosion and increase tool life.10 different opening sizes for optimal adjustments to objects being grippedGrips are oil and solvent resistant for long-lasting service lifeClassic style soft vinyl grips for comfort and leverageDrop-forged from high quality special Chrome Vanadium tool steelSuperior fit and finish for little to no break-in periodHeavy duty steel riveted joints to withstand high levels of loadBlack oxide conversion coating with additional clear top coat increases protection from corrosionInduction hardened jaws for superior sharpness and longevity | approx. 58-60 HRCCapacity: round to 1.75, hex to 2.0
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Rollbot Multi-Function Tapeless Measuring Gauge - 35-888 (35-888)
- WESTWARD Drywall Circle Cutter, Metal (13A766)
- DYNABRADE Contact Wheel, 5/8"x3/8"x3/8" (11077)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 27/64 (C18453)
- WIHA Classic Auto Grip VJaw Tongue and Groove Pliers 10 inch (32637)
- WIHA Water Pump Plier, V-Jaw, Push Button Adj (32956)
- WIHA Water Pump Plier, V-Jaw, Grooved Joint Adj (32954)
- WIHA Soft Grip Adjustable Push Button Pliers (32665)
- KNIPEX 12 in Knipex Cobra Straight Jaw Plier Wrench Smooth, Plastic Grip (86 03 300 SBA)
- GEARWRENCH 16" PITBULL K9™ Straight Jaw Dipped Handle Tongue and Groove Pliers (82166)
- SK PROFESSIONAL TOOLS Tongue and Groove Plier, Dipped, 13-1/4" L (7512)
- Wiha Pliers