Shop All Locking Pliers
Wiha
Adjustable Pliers, Standard, 7-in.
Mfr # 32660
Zoro # G811212330
$33.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 32660
- Zoro # G811212330
- UPC # 84705326603
- Country of Origin Germany
- Category Locking Pliers
Description
Soft Grip Adjustable Pliers - Box Type 7 With 9 PositionsWiha 32660 Adjustable Pliers, standard, 7-inch OAL.; Multiple different opening sizes provide optimal adjustment to objects being gripped. Long durability achieved through additional induction hardening of jaws to approximately 58-60 HRC. Chrome-vanadium tool steel, hardened and tempered. Soft vinyl grips are oil and solvent resistant.Made from High Quality Forged CV Tool Steel 50/52HRCInduction Hardened Jaws, 58/60 HRC8 or 10 Position AdjustmentsHeavy Duty Tool Steel Box JointsSoft Vinyl Grip Handles are Oil and Solvent ResistantCapacities: 1.25 round | 1 1/2 hex
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 1/2" Drive 6 Point Deep Metric 30mm Impact Socket (920630N)
- TENG TOOLS 1/2" Drive 6 Point Shallow SAE 1-1/8" Impact Socke (920136)
- SUPERCUT 175-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (448009)
- WESTWARD Silver/Deming Drill, 1 3/8,118 Deg (6WUZ3)
- WIHA 1-1/2In. - 4In. Straight Internal Retain (32684)
- KNIPEX Hose Clamp Plier, 8-3/4" Overall Length (10 99 i220)
- KD TOOLS Strght Extrnl Snap Ring Pliers, 9" (82142)
- WILLIAMS 6 in Long Locking Plier (23309)
- GEDORE Ext. Circlip Pliers, 90 deg., 3-11mm (8000 A 11G)
- BETA External Circlip Plier, 140mm x 1.3mm (010360014)
- GRIP-ON JJType Axial Grip Locking Pliers (925-07)
- Wiha Pliers