Shop All Torque Screwdrivers
Wiha
Adj Trq Scrdrvr, 6 mm, 5 to 14 Nm
Mfr # 28940
Zoro # G3970913
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Specialty
- Screwdriver Tip Style Torque
- Torque Setting Adjustable
- Tip Size 6 mm
- Drive Size 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 28940
- Zoro # G3970913
- UPC # 084705289403
- Country of Origin Germany
- Category Torque Screwdrivers
Dimensions
Tip Size | 6 mm |
Drive Size | 6 mm |
Overall Length | 51 mm |
Shank Length | 127 mm |
Handle Length | 5 5/32 in |
Description
Torque Screwdriver, Tip Size 6 mm, Torque, 0.5 N-m, 5 to 14 Nm, Calibration Certificate Included Yes, Clockwise, Click-Type, Newton-Meter, Replaceable Bit Yes, Drive Size 6 mm, No, ESD Safe No, Non-Sparking No, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Four Prong Knob, 1/4-20 Thread Size, 1"L, Thru Tap, Steel (GN4C----4P4--21)
- TEKTON 17 Inch Angled End Handled Pry Bar (LSQ42017)
- DRILL AMERICA 3/8" Hex Shank Arbor (DMS04-9006)
- CAPRI TOOLS Ultimate Grip 6 in Forged Steel Bench Vise (CP10516)
- WIHA Torque Screwdriver, Adj., Plastic Housing (28724)
- WIHA Torque Screwdriver, Adj., Plastic Housing (28727)
- WIHA Screwdriver, 6mm Drive Size, 5-9/16" L (28738)
- WIHA Torx T-Handle T30 (36437)
- WIHA Torque Screwdriver, Adj., Plastic Housing (28736)
- WIHA ESD Adjustable TorqueVario-S 15-80 In/Oz (28522)
- WERA ESD Torque Driver, 1/4", 11 to 29 in.-lb. (05074734001)
- Wiha Torque Screwdrivers