Shop All Hex Key Sets
Wiha
9 Piece Torx? L-Shape Torx? Key Set, 36394
Mfr # 36394
Zoro # G0879411
product price: $24.92
/ea
$24.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Chrome Vanadium Molybdenum Steel
- Finish Black
- Handle Material Chrome-Vanadium-Molybdenum Steel
- Handle Type L-Shape
- Measurement Type Torx?
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 36394
- Zoro # G0879411
- Country of Origin Germany
- Category Hex Key Sets
Dimensions
Sizes Included | T8, T9, T9, T15, T20, T25, T27, T30, T40 |
Tip Size | T8, T9, T10, T15, T20, T25, T27, T30, T40 |
Length Family | Short |
Sizes"cluded | T8, T9, T9, T15, T20, T25, T27, T30, T40 |
Size | T8, T9, T10, T15, T20, T25, T27, T30, T40 |
Details
Blade Material | Chrome Vanadium Molybdenum Steel |
Finish | Black |
Handle Material | Chrome-Vanadium-Molybdenum Steel |
Handle Type | L-Shape |
Measurement Type | Torx? |
Number of Pieces | 9 |
Shape | Torx? |
Item | Standard Torx? Key Set |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
End Shape | Standard |
Material | Chrome Vanadium Molybdenum Steel |
Container Type | High Grade Molded Holder |
Key Shapes Included | L |
Description
9 Piece Torx Short Arm L-Key Set In Plas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Performance Tool 1/8 in. X 3 in. L Slotted Screwdriver 1 pc (W30970)
- WESTWARD WESTWARD Top Chest, 4-Drawers, Powder Coated Red, 26" W x 12" D x 14" H (48RJ69)
- KODIAK CUTTING TOOLS 1-1/8 Inch Reduced 1/2 Shank Drill 118 Deg. Pt (5420976)
- ABC HAMMERS 9.0 lb. Polyurethane Dead Blow Hammer - Overall Length 30.00 (ABC10DB)
- WIHA 9 Piece Metric L-Shape Hex Key Set, 66994.G (66994)
- WIHA 6 Piece SAE T-Shape Hex Key Set, 33490 (33490)
- WIHA TorqueFix T-handle (28935)
- WIHA Torx L-Key Set, 10 Piece (36698)
- WIHA 6 Piece Metric Long Handle Hex Key Set, 36792 (36792)
- WIHA 7 Piece Torx? Long Handle Hex Key Set, 36237.G (36121)
- WIHA 7 Piece Torx? T-Shape Torx? Key Set, 36492 (36492)
- Wiha Hex Key Sets