Shop All Hex Key Sets
Wiha
9 Piece Torx? L-Shape Torx? Key Set, 36393
Mfr # 36393
Zoro # G0923679
product price: $29.78
/ea
$29.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material CRM-72 Steel
- Finish Black Oxide
- Handle Type L-Shape
- Includes (9) Security Torx L-Key
- Measurement Type Torx?
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 36393
- Zoro # G0923679
- Country of Origin Germany
- Category Hex Key Sets
Dimensions
Sizes Included | T8s, T9s, T10s, T15s, T20s, T25s, T27s, T30s, T40s |
Tip Size | T8, T9, T10, T15, T20, T25, T27, T30, T40 |
Sizes"cluded | T8s, T9s, T10s, T15s, T20s, T25s, T27s, T30s, T40s |
Size | T8, T9, T10, T15, T20, T25, T27, T30, T40 |
Details
Blade Material | CRM-72 Steel |
Finish | Black Oxide |
Handle Type | L-Shape |
Includes | (9) Security Torx L-Key |
Measurement Type | Torx? |
Number of Pieces | 9 |
Shape | Torx? |
Item | Standard Torx? Key Set |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
End Shape | Standard |
Material | Steel |
Key Shapes Included | L |
Description
This WIHA TOOLS 36393 9 Piece Torx? L-Shape Hex Key Set provides you with a comprehensive range of hex keys for tackling various fasteners. These Torx? hex keys can be used across an extensive range of applications and product categories. This hex key set comes in a canvas pouch that helps to keep the tools neat and tidy. The set comprises L-shaped hex keys that can reach into tight spots and provide control when needed. Each long arm hex key is made of CRM-72 steel and comes complete with a black oxide finish. Their L-shape handles provide better grip, especially in wet conditions. Whether you are a professional or hobbyist, you will definitely want to equip yourself with the WIHA TOOLS 9 Piece Torx? L-Shape Hex Key Set.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Pro-Series Accu-Torque Vise Speed Handle For 3/4 in. Hex Hub (3906-0202)
- WESTWARD 5/64" HSS 118 Deg. Jobber Length Drill Bit 2pk. (401J51)
- HHIP 1/4-20 X 1" OD Adjustable Round Split Die (1016-1140)
- DRILL AMERICA m8x1.5 HSS Metric Hand Tap (DWTSMT8X1.5)
- WIHA 7 Piece Torx? T-Shape Torx? Key Set, 36492 (36492)
- WIHA 9 Piece Torx? L-Shape Torx? Key Set, 36199 (36199)
- WIHA 9 Piece Metric L-Shape Hex Key Set, 66994.G (66994)
- WIHA 9 Piece Metric L-Shape Hex Key Set, 66996 (66996)
- WIHA 13 Piece Torx? L-Shape Torx? Key Set, 36699 (36699)
- WIHA Insulated TorqueVario-S Handle In/lbs (28750)
- EKLIND 9-Piece SAE Fold-Up Hex Key Set (20911)
- Wiha Hex Key Sets