Shop All Hex Key Sets
Wiha
9 Piece Torx? L-Shape Torx? Key Set, 36199
Mfr # 36199
Zoro # G0923627
product price: $26.72
/ea
$26.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Chrome Vanadium Molybdenum Steel
- Shape Torx
- Sizes Included IP8, IP9, IP10, IP15, IP20, IP25, IP27, IP30, IP40
- Handle Type L-Shape
- Handle Material Chrome-Vanadium-Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 36199
- Zoro # G0923627
- Country of Origin Germany
- Category Hex Key Sets
Dimensions
Sizes Included | IP8, IP9, IP10, IP15, IP20, IP25, IP27, IP30, IP40 |
Tip Size | IP8, IP9, IP10, IP15, IP20, IP25, IP27, IP30, IP40 |
Length Family | Short |
Sizes"cluded | IP8, IP9, IP10, IP15, IP20, IP25, IP27, IP30, IP40 |
Details
Blade Material | Chrome Vanadium Molybdenum Steel |
Shape | Torx |
Handle Type | L-Shape |
Handle Material | Chrome-Vanadium-Molybdenum Steel |
Item | Standard Torx? Key Set |
Finish | Black |
Measurement Type | Torx? |
Includes | (1) High-grade Molded Holder |
Number of Pieces | 9 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material | Chrome Vanadium Molybdenum Steel |
Container Type | High Grade Molded Holder |
End Shape | Torx® |
Key Shape | L |
Description
9 Pc Torxplus Short Arm L-Key Set In Pla
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRE CRAFTERS Global Industrial Machine Wire Guard Panel, 2'W, Black (800483BK)
- WERA Insulated Pozidriv Screwdriver #1 Round (05006162001)
- VEGA Double Square 2 Power Bit x 2-3/4 (170DS02A)
- BOSCH 4-Cutter Hammer Drill Bit 1" x 13"L, SDS Max (HC5050)
- WIHA 9 Piece Metric L-Shape Hex Key Set, 66994.G (66994)
- WIHA 7 Piece Torx? Flag Handle Torx? Key Set, 36396 (36396)
- WIHA 8 Piece Metric Key Set, 28596 (28596)
- WIHA 5 Piece Metric T-Shape Hex Key Set, 54090 (54090)
- WIHA 13 Piece Torx? L-Shape Torx? Key Set, 36699 (36699)
- WIHA 8 Piece T-Shape Hex Key Set, 33498 (33498)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 12137 (12137)
- Wiha Wrenches