Shop All Linemans Pliers
Wiha
9 1/2 in Linemans Plier High Leverage, Steel
Mfr # 32938
Zoro # G1459829
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plier Product Group Pliers
- Jaw Length 1 3/4 in
- Jaw Width 1 3/8 in
- Jaw Thickness 5/8 in
- Overall Length 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 32938
- Zoro # G1459829
- UPC # 084705329383
- Country of Origin Viet Nam
- Category Linemans Pliers
Dimensions
Jaw Length | 1 3/4 in |
Jaw Width | 1 3/8 in |
Overall Length | 9 1/2 in |
Overall Length Range | 9 - 11 in |
Description
Linemans Plier, Insulated Yes, Includes Voltage Detection Module No, Tether Ready No, Plier Type Lineman's Pliers, Overall Length 9 1/2 in, Jaw Shape Flat, Jaw Length 1 3/4 in, Jaw Width 1 3/8 in, Jaw Thickness 5/8 in, Handle Style Ergonomic, Additional Tool Functions Wire Cutter, Non-Sparking No, ESD-Safe No, High Leverage Yes, Features Dynamic Joint, Induction Hardened Jaws and Cutters, Grip Style Deluxe Cushion, Jaw Opening Type Manual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON 25 ft. Tape Measure, 1" Blade (SL52425)
- SWANSON TOOL 16 oz. Brass Plumb Bob (PB016B)
- KRAFT TOOL Hi-Craft 24" Round End Fresno w/Sw (HC189)
- GUARDAIR Guardair 75XT072AA, Xtra Thrust W/ 72" Alum Ext & Alloy Nozzle (75XT072AA)
- WIHA Insulated Industrial NE Style Linemans Pliers with Crimpers 9.5-in. (32948)
- WIHA Soft Grip NE Style Linemans Pliers (32624)
- WIHA 8 in Linemans Plier High Leverage, Steel (32930)
- PROTO PLIER LINEMANS W/GRIP (PO268G)
- MILWAUKEE TOOL 9 in. Lineman's Dipped Grip Pliers with Thread Cleaner (Made in USA) (MT500T)
- KLEIN TOOLS 9 1/2 in 2000(TM) Linemans Plier High Leverage, Steel (J2000-9NE)
- KNIPEX 9 1/4 in Linemans Plier High Leverage w/ Fish Tape Puller, Wire Crimper, Steel (09 11 240 SBA)
- Wiha Pliers