Shop All Nut Driver Sets
Wiha
8.0Mm X 200Mm T-Handle Metric Nut Driver
Mfr # 33607
Zoro # G3194856
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Measurement Type Metric
- Number of Pieces 1
- Tip Style Hex
- Nut Driver Handle Design Ergonomic Comfort Grip T-Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 33607
- Zoro # G3194856
- UPC # 084705336077
- Country of Origin Germany
- Category Nut Driver Sets
Details
SAE or Metric | Metric |
Measurement Type | Metric |
Number of Pieces | 1 |
Tip Style | Hex |
Nut Driver Handle Design | Ergonomic Comfort Grip T-Handle |
Item | 8.0Mm X 200Mm T-Handle Metric Nut Driver |
Description
8.0Mm X 200Mm T-Handle Metric Nut Driver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Screw Extractor Driver, 1.1mm/1.50mm (51-4120)
- SUPERCUT 95-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (440478)
- ABB OHB65L6, PISTOL HANDLE 6X65MM BLACK (OHB65L6)
- GREENWORKS PRO 80.0V Li-Ion Battery, 2.0Ah Capacity (GBA80200)
- WIHA Precision Nut Driver Set, 8 Pieces, SAE (26591)
- WIHA Prec. Screwdriver, Slotted, 4.0mm x 2-3/8 (26040)
- WIHA Nut Driver Set, Metric, Solid, 7 pcs. (34194)
- WIHA Nut Driver, 5/8 in., Solid, Ergo, Ins, 5 in. (32280)
- WIHA Nut Driver, 10.0mm, Solid, Ergo, Ins, 5 in. (32227)
- WIHA 6 PIECE COLOR CODED MAGNETIC NUT SETTER METRIC SET (70487)
- MOODY TOOL Phil. Driver Set Steel Handles, 4Pc (58-0238)
- Wiha Nut Driver Sets