Shop All Hex Key Sets
This Product is Discontinued
Wiha
8 Piece Torx Flag Handle, Torx Key Set (Discontinued)
Mfr # 36697
Zoro # G9969041
This Product is Discontinued
Key Features
- Measurement Type Torx
- Handle Type Flag Handle
- Handle Material Plastic
- Finish Chrome
- Includes IP6, IP7, IP8, IP9, IP10, IP15, IP20, IP25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 36697
- Zoro # G9969041
- UPC # 084705366975
- Country of Origin Germany
- Category Hex Key Sets
Dimensions
Tip Size | IP10, IP15, IP20, IP25, IP6, IP7, IP8, IP9 |
Overall Length | 1 1/2 in, 2 in |
Range of Lengths | 1 1/2 in to 2 in |
Container Length | 4 3/4 in |
Container Width | 1 5/16 in |
Tip Size Code | IP8 |
Container Height | 1 5/8 in |
Length Family | Short |
Sizes"cluded | IP10, IP15, IP20, IP25, IP6, IP7, IP8, IP9 |
Description
Torx Key Set, Tip Size IP10, IP15, IP20, IP25, IP6, IP7, IP8, IP9, Chrome, 1, Plastic Holder, Short, Torx, 7, No, 1 1/2 in to 2 in, No, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.