Shop All Hex Key Sets
Wiha
8 Piece T-Shape Hex Key Set, 33498
Mfr # 33498
Zoro # G0886691
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Finish, Chrome Plated
- Handle Material Soft Grip Dual Dual Material
- Handle Type T-Shape
- Tip Size 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
- Working Angle 25 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 33498
- Zoro # G0886691
- Country of Origin Poland
- Category Hex Key Sets
Dimensions
Tip Size | 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Details
Finish | Black Finish, Chrome Plated |
Handle Material | Soft Grip Dual Dual Material |
Handle Type | T-Shape |
Working Angle | 25 Degrees |
Includes | (6) Ball End Hex: 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"; (2) Standard Hex End: 1/8", 9/64" |
Measurement Type | SAE |
Item | Ball End Hex Key Set |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Number of Pieces | 8 |
End Shape | Ball Hex |
Material | Chrome Vanadium Molybdenum Steel |
Description
If you are looking for a set of ball end hex keys, look no further than the WIHA Tools 33498 8 Piece T-Shape Hex Key Set. This versatile set is designed to handle all your basic needs. It comes with 8 ball end hex keys that range from 1/8" to 3/8". The handles are dual material, which provides you with better grip and comfort. They come in black finish and chrome plated finishes, so they will look good on any workbench or toolbox. Each T-shaped hex key has a tungsten carbide insert bit for added durability. WIHA Tools' 33498 8 Piece T-Shape Hex Key Set is the essential tool kit that will make your next project go smoothly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Irwin Vise-Grip 586-2078316 6 Inch Wire Stripper-Cutterw-Protouch Grip (586-2078316)
- ECONOLINE Dust Collector, 1/2 HP (202672-A)
- STANLEY Screwdriver Set (STHT60799)
- FACOM 5/16" Drive, SAE Socket, 6, 6 Points (FF-75.5/16)
- WIHA 9 Piece Torx? L-Shape Torx? Key Set, 36691 (36691)
- WIHA 9 Piece Torx? L-Shape Torx? Key Set, 36199 (36199)
- WIHA 13 Piece SAE L-Shape Hex Key Set, 35295 (35295)
- WIHA 5 Piece Metric T-Shape Hex Key Set, 54090 (54090)
- WIHA 7 Piece Torx? Flag Handle Torx? Key Set, 36497 (36497)
- WIHA 8 Piece SAE T-Shape Hex Key Set, 33484 (33484)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 16537 (16537)
- Wiha Hex Key Sets