Shop All Hex Key Sets
Wiha
8 Piece SAE T-Shape Hex Key Set, 33484
Mfr # 33484
Zoro # G0923441
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Chrome Vanadium Molybdenum Steel
- Finish Nickel
- Handle Type T-Shape
- Includes (1) Metal Stand
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 33484
- Zoro # G0923441
- Country of Origin Poland
- Category Hex Key Sets
Dimensions
Sizes Included | 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Tip Size | 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Sizes"cluded | 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Size | 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Details
Blade Material | Chrome Vanadium Molybdenum Steel |
Finish | Nickel |
Handle Type | T-Shape |
Includes | (1) Metal Stand |
Measurement Type | SAE |
Number of Pieces | 8 |
Shape | Hex |
Item | Standard Hex Key Set |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
End Shape | Standard |
Material | Chrome Vanadium Molybdenum Steel |
Container Type | Metal Stand |
Key Shapes Included | T |
Description
8 Pc Driver T Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6 in 24 TPI SAWZALL Blades, 5 Pack (48-00-5186)
- DIABLO 3-3/8" 12 TPI Bi-Metal T-Shank Jig Saw Blades for Thick Metal 5Pk (DJT121BF5)
- SUPERCUT 116-inch x 0.375-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (204568)
- MASTERCOOL Die Set, 71200, 1/4" (71097-14)
- WIHA 8 Piece Metric T-Shape Hex Key Set, 33496 (33496)
- WIHA 11 Piece SAE T-Shape Hex Key Set, 33494 (33494)
- WIHA 9 Piece Metric L-Shape Hex Key Set, 35191 (35191)
- WIHA 7 Piece SAE Torx? Key Set, 79450 (79450)
- WIHA TorqueFix T-handle (28938)
- WIHA 10 Piece Torx? Torx? Key Set, 79247 (79247)
- BONDHUS 1 Piece Metric Hex Key Set (BND12191)
- Wiha Hex Key Sets