Shop All Hex Key Sets
Wiha
8 Piece Metric T-Shape Hex Key Set, 54095
Mfr # 54095
Zoro # G1015156
original price:
$83.95
5% off
Free Shipping & Returns
$79.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 8
- Handle Type T-Shape
- Handle Material Rubber
- Tip Size 10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 54095
- Zoro # G1015156
- UPC # 084705334950
- Country of Origin Poland
- Category Hex Key Sets
Dimensions
Tip Size | 10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm |
Overall Length | 8" |
Container Width | 6 13/16 in |
Range of Lengths | 5.90 in to 7.90 in |
Length Family | Long |
Container Length | 11 5/16 in |
Container Height | 3 7/16 in |
Tip Size Code | M5 |
Sizes"cluded | 10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm |
Description
Hex Key Set, Tip Size 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, Chrome, 8, None, Long, Hex, 8, No, 5 15/16 in to 8 in, Yes, No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN Tape Measure, 1/2" x 3 Meter/10 ft (P2210MEXN)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 27/64 (C23853)
- EATON Eaton GBKP10P Ground Bar Kit (GBKP10P)
- HANSON Drill Bit, Cobalt, 135 Degree Point, Jobber Length, 31/64", Bulk (63131)
- WIHA 9 Piece Torx? L-Shape Torx? Key Set, 36691 (36691)
- WIHA 10 Piece Torx? Torx? Key Set, 79247 (79247)
- WIHA 22-Piece Hex Key Set, Metric/SAE L-Shape, Chrome, Plastic Holder (66992)
- WIHA 8 Piece Metric Key Set, 28596 (28596)
- WIHA 7 Piece Torx? T-Shape Torx? Key Set, 36492 (36492)
- WIHA TorqueFix T-handle (28938)
- BONDHUS 2 Piece SAE T-Shape, Hex Key Set (BND15310)
- Wiha Wrenches