Shop All Hex Key Sets
Wiha
8 Piece Metric T-Shape Hex Key Set, 33496
Mfr # 33496
Zoro # G0637519
product price: $61.39
/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Chrome Vanadium Molybdenum Steel
- Finish Black
- Handle Type T-Shape
- Insulated / Uninsulated Insulated
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 33496
- Zoro # G0637519
- Country of Origin Poland
- Category Hex Key Sets
Dimensions
Sizes Included | 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Tip Size | 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Size | 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Sizes"cluded | 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Details
Blade Material | Chrome Vanadium Molybdenum Steel |
Finish | Black |
Handle Type | T-Shape |
Insulated / Uninsulated | Insulated |
Measurement Type | Metric |
Number of Pieces | 8 |
Shape | Hex |
Item | Ball End Hex Key Set |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Insulated | Insulated |
End Shape | Ball End |
Grip Style | Cushion |
Material | Chrome Vanadium Molybdenum Steel |
Key Shapes Included | T |
Description
The WIHA TOOLS 33496 8 Piece Metric T-Shape Hex Key Set is a set of eight hex keys in various sizes. It can be used to handle fasteners in a wide range of applications and product categories. The ball end hex key set comes with a T-shaped handle that provides better control and grip, especially when working in wet conditions. Each long arm hex key is made of chrome vanadium molybdenum steel for maximum durability. The black finish helps to prevent corrosion, while the metric measurement system offers greater accuracy and convenience. When you need high quality tools that will stand up to tough jobs, then the WIHA TOOLS 8 Piece Metric T-Shape Hex Key Set is the right choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 10 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-10)
- HAIMER Precision Collet, 13 to 14mm, ER32 (81.320.14)
- DRILL AMERICA 13/32" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN13/32)
- DRILL AMERICA 19/32" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD19/32)
- WIHA 10 Piece Torx? Torx? Key Set, 79247 (79247)
- WIHA 8 Piece SAE T-Shape Hex Key Set, 33499 (33499)
- WIHA 7 Piece Torx? L-Shape Torx? Key Set, 36392 (36392)
- WIHA Insulated TorqueVario-S Handle In/lbs (28750)
- WIHA 7 Piece Torx? Flag Handle Torx? Key Set, 36396 (36396)
- WIHA 7 Piece Torx? L-Shape Torx? Key Set, 37190 (37190)
- BONDHUS 14 Piece Metric L-Shape Hex Key Set, 12397 (12397)
- Wiha Hex Keys & Hex Key Sets