Wiha

8-Piece BitBuddy MAXXTOR Impact Bit Set


product price: $17.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

MaxxTor Impact Insert Bit Buddy Set includes: Standard Magnetic Bit Holder, MaxxTor Insert Bits: Hex Metric 4.0, 5.0, 6.0mm Hex Inch 5/32, 3/16, 7/32, 1/4 In Bit Buddy HolderWihas MaxxTor Bits are impact rated for power tools and rigorously heat-treated to produce a bit lasting up to 120 times the service life compared to standard bits. All MaxxTor Impact Bits have the standard 1/4 hex drive for universal application and are available in 1 and 2 lengths for versatile utility. With MaxxTor Impact Bits you get the tightest-fit precision-machined driver tips from the company that sets the standard for quality and performance. Wihas exact-fit tips eliminate excessive bit-wobble for increased driver accuracy. The result is a highly stable engagement with the screw head and a reduction in fastener cam-out that can lead to injury or damage to finished materials.Set includes: MaxxTor Insert Bits Hex Metric 4.0, 5.0, 6.0mm, Hex Inch 5/32, 3/16, 7/32 | Bit Buddy HolderMaxxTor Impact Bits have energy absorbing torsion zone for 120 times performance over standard bitsExact fit precision machined tip for reduced cam-outStandard 1/4 hex drive for universal applicationAvailable in 1 and 2 lengths for versatile utilityWiha engineered premium quality tool steel for strength and durabilityBit lengths available: 29mm, 49mm, 89mmMinimum hardness tolerance of +/- 1 HRCTuned torsion zone for maximum flex and reduced tip stressTST Torsion Stabilizing Technology for maximum flex and reduced tip stress

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.