Shop All Plier Sets
Wiha
8 Piece Bi-Material Grip Plier Set Insulated Handle
Mfr # 32987
Zoro # G4635023
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 8
- Material Steel
- Overall Length 6 1/4 in, 7 in, 8 in, 9 in
- Features Ergonomic Molded Two Component Soft Comfort Grips, Finger Jam Protection for Safe Operation At All Settings, Induction Hardened Cutting Edges and Jaws, Molded in Slip Guards for Added User Protection
- Handle Type Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 32987
- Zoro # G4635023
- UPC # 084705329871
- Country of Origin Viet Nam
- Category Plier Sets
Dimensions
Overall Length | 6 1/4 in, 7 in, 8 in, 9 in |
Description
The WIHA Tools 32987 Insulated Plier Set is a complete set of insulated pliers for tackling various tasks. This 8-piece set comes in a pouch, so you can easily store and transport it. The plier set features bright colors that make them easy to spot on the job site. They are designed for use with all types of electrical cables and cords. These pliers have insulated handles that offer protection against electric shock, while their steel construction makes them strong enough to cut through tough materials like wire mesh and sheet metal. The tool storage type included is a pouch, which provides convenient portability and storage options. WIHA Tools' 32987 Insulated Plier Set will help you work more efficiently by ensuring your safety at all times.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Phillips Screwdriver Set, 6pcs. (JHW100P-6PD)
- PINPOINT 60 x 1-18 12 Tapered Brush Handles (PI2445715)
- HYDE 1.5 in. W High-Carbon Steel Flexible Putty Knife (02100)
- WESTWARD 3.30mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLN5)
- WIHA 2 Piece Bi-Material; Vinyl Grip Plier Set Ergonomic, 2-Component Handle (32833)
- WIHA 3 Piece Bi-Material Grip Plier Set Insulated Handle (32873)
- WIHA 3 Piece Insulated Industrial Grip Pliers and Cutters Set (32968)
- WIHA Straight Internal/External Ring Pliers (32693)
- WIHA 4 Piece Bi-Material Grip Plier Set Soft Vinyl Handle (32601)
- WIHA 4 Piece Plier Set Insulated Handle (32890)
- APEX TOOL GROUP PLIER PUSH PIN 2pc SET (GWR41840D)
- Wiha Pliers