Shop All Insulated Tool Sets
Wiha
8 pc Insulated Hex L-Key Set, SAE
Mfr # 13690
Zoro # G4049053
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Includes (8) Hex L-Keys: 1/8 in , 5/32 in , 3/16 in , 7/32 in , 1/4 in , 5/16 in , 3/8 in , 1/2 in
- Insulated / Uninsulated Insulated
- Finish Chrome
- Number of Pieces 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 13690
- Zoro # G4049053
- UPC # 084705136905
- Country of Origin Germany
- Category Insulated Tool Sets
Dimensions
Tip Size | 1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in |
Sizes Included | 1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in |
Arm Length | 1.80 in to 4.70 in |
Tip Size Code | S18 |
Container Length | 11 5/16 in |
Overall Length | 9 3/16 in |
Container Height | 3 7/16 in |
Range of Lengths | 3 23/32 in to 9 7/32 in |
Container Width | 6 13/16 in |
Length Family | Long |
Description
Hex Key Set, Tip Size 1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, Chrome, 8, Cardboard Box, Long, Hex, 1, No, 3 23/32 in to 9 7/32 in, Yes, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 9/32 In., 6 Flute, HSS (11V377)
- MARTIN TOOLS SPROCKET & GEAR WRENCH ADJ HOOK SPANNER 3/4 - 2 BLK (MT471)
- DRILL AMERICA 28.00mm HSS Straight Shank Chucking Reamer (DWRR28.0MM)
- WESTWARD Flare Nut Wrench, Head Size 5/8" x 11/16" (5MR59)
- WIHA Insulated Socket Wrench Set, 10 pc. (31590)
- WIHA Insulated Tool Set, 12 pc. (32894)
- WIHA Insulated Tool Set, 24 pc. (31495)
- WIHA Insulated Tool Set, 16 Pieces, 1000VAC Max (32886)
- WIHA Insulated Socket Bit Set, 7 pc. (31890)
- WIHA Insulated Tool Set, 10 pc. (32892)
- WIHA Insulated Tool Set, 11 pc. (32888)
- Wiha Hand Tool Kits