Shop All Cable and Wire Cutters
This Product is Discontinued
Wiha
8" Insulated Diagonal Cutters, Flush Cut (Discontinued)
Mfr # 32838
Zoro # G2358395
This Product is Discontinued
Key Features
- Primary Application Cuts Copper, Soft, Hard and Piano Wire
- Overall Length 8 in
- Cutting Action Diagonal Cut
- Material Forged Chrome Vanadium Tool Steel
- Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 32838
- Zoro # G2358395
- UPC # 084705328386
- Country of Origin Germany
- Category Cable and Wire Cutters
Dimensions
Overall Length | 8 in |
Jaw Width | 1 1/8 in |
Jaw Length | 7/8 in |
Tip Width | 15/32 in |
Maximum Wire Cutting Diameter | 0.859 in |
Cutter Length | 7/8 in |
Description
High Leverage Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Flush, ESD-Safe No, Insulated Yes, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Oval, Overall Length 8 in, Maximum Jaw Opening 7/8 in, Jaw Length 7/8 in, Jaw Width 1 1/8 in, Jaw Opening Type Manual, Grip Style Standard Cushion, Maximum Wire Cutting Diameter 0.859 in, Maximum Wire Cutting Gauge 4 AWG, Voltage Rating 1,000 V, Tether Ready No, Additional Tool Functions Wire Cutter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.