Shop All Cable and Wire Cutters
Wiha
8" Insulated Cable Cutter, Shear Cut
Mfr # 32927
Zoro # G4595805
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Cuts Communication Cable
- Overall Length 8 in
- Cutting Action Shear
- Handle Material Steel
- Standards ASTM, CSA, EN/IEC, NFPA, OSHA, VDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 32927
- Zoro # G4595805
- UPC # 084705329277
- Country of Origin Viet Nam
- Category Cable and Wire Cutters
Dimensions
Overall Length | 8 in |
For Maximum Diameter Data Cable | 2 AWG |
Jaw Length | 1 in |
For Maximum Diameter Aluminum Electric Cable | 2 AWG |
For Maximum Diameter Copper Electrical Cable | 2 AWG |
Description
If you work with communication cables, the WIHA TOOLS 32927 8" Insulated Cable Cutter is a must-have. Its cutting capacity of 25/32 in ensures that it can handle all your needs. The cutter has induction hardened cutting edges and jaws to ensure durability and long life. The finger jam protection prevents injuries due to incorrect operation or tool malfunctioning. It has a 2-component grip design for maximum comfort when using the cable cutter. This 8" insulated cable cutter has serrated cutting action, which allows you to cut through thick wire easily. The WIHA TOOLS 8" Insulated Cable Cutter is an essential tool for anyone who works with communication cables on a regular basis.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Doweling Jig (19625)
- GREENLEE 7/16 in Knock Out Draw Stud (DSBB-7/16)
- H & H INDUSTRIAL PRODUCTS 22 Piece Assorted Indicator Point Kit (4-48) (4400-0050)
- WESTWARD 1/2 in Drive Impact Socket 32 mm Size 6 pt Standard Depth, Black Oxide (5DFP8)
- WIHA 19.6" Cable Cutter Aluminum: 1000 MCM, Communication Cable: 15/32" (11950)
- WIHA 10" Insulated Cable Cutter, Shear Cut (11960)
- WIHA Electronic Diagonal Cutters Full Flush (56813)
- CHANNELLOCK PLIER CABLE CUTTER 9.5" (CL911)
- MILWAUKEE TOOL Cable Cutter, Zinc, 7 13/32 in L, 1.2 lb (48-22-6111)
- WESTWARD Cable Cutter Set, 9" & 7", 2pcs (1YNB2)
- ECLIPSE ENTERPRISES. Eclipse - 8in Side Cutting Pliers (902-246)
- Wiha Cable and Wire Cutters