Shop All Cutting Pliers
Wiha
8 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Insulated
Mfr # 32939
Zoro # G1459759
product price: $30.42
/ea
$30.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dynamic Joint
- Handle Type Ergonomic
- Jaw Length 7/8 in
- Jaw Width 1/4 in
- Material Forged C70 Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 32939
- Zoro # G1459759
- UPC # 084705329390
- Country of Origin Viet Nam
- Category Cutting Pliers
Dimensions
Jaw Length | 7/8 in |
Jaw Width | 1/4 in |
Overall Length | 8 in |
Tip Width | 15/32 in |
For Maximum Diameter ACSR Conductor | 16 AWG |
Cutter Length | 7/8 in |
For Maximum Diameter Hard Steel | 16 AWG |
Maximum Wire Cutting Diameter | 0.162 in |
Overall Length Range | 6 - 8 in |
Description
High Leverage Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Standard, Cutter Type Diagonal Cutting Pliers, ESD-Safe No, Insulated Yes, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Oval, Overall Length 8 in, Maximum Jaw Opening 7/8 in, For Maximum Diameter Hard Steel 16 AWG, For Maximum Diameter ACSR Conductor 16 AWG, Jaw Length 7/8 in, Jaw Width 1/4 in, Jaw Opening Type Manual, Grip Style Deluxe Cushion, Maximum Wire Cutting Diameter 0.162 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 13/16" (KTI-41126)
- DRILL AMERICA 1" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8025)
- PRIME-LINE WORKPRO W113002 Magnetic Pick Up Tool, Flexible Shaft, 18 in. Long Reach Single Pack (W113002)
- PANAVISE Repl Jaw Pad, Vise, Neoprene, Non-Marking (346NM)
- WIHA 3/4In. - 2-3/8In. Straight Internal Reta (32683)
- WIHA 9 3/4 in Insulated End Cutting Nipper Insulated (29250)
- WIHA Soft Grip Combination Pliers 6.3" (32603)
- WIHA Precision Electronic Diagonal Cutters with Wide Pointed Head (56818)
- WIHA ESD Prec Tapered Head Flush Cutters (32705)
- WIHA Soft Grip High Leverage Angle cutters (32620)
- CAL-VAN TOOLS EXHAUST TAILPIPE CUTTER PLIER (CV764)
- Wiha Pliers