Shop All Hex Key Sets
Wiha
7 Piece Torx? Flag Handle Torx? Key Set, 36590
Mfr # 36590
Zoro # G3145536
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 7
- Tip Size T10, T15, T20, T6, T7, T8, T9
- Measurement Type Torx?
- Includes (7) Torx Wing Handle; (1) Metal Stand
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 36590
- Zoro # G3145536
- UPC # 084705365909
- Country of Origin Poland
- Category Hex Key Sets
Dimensions
Tip Size | T10, T15, T20, T6, T7, T8, T9 |
Overall Length | 1 1/2", 1 3/4" |
Container Width | 3 7/16 in |
Container Length | 1 1/2 in |
Container Height | 1 5/8 in |
Tip Size Code | T1 |
Range of Lengths | 1 1/2 in to 1 3/4 in |
Length Family | Short |
Sizes"cluded | T10, T15, T20, T6, T7, T8, T9 |
Description
The WIHA TOOLS 36590 7 Piece Torx? Flag Handle Torx? Key Set is the ideal choice for tackling fasteners of various types and sizes. This hex key set comes with T6, T7, T8, T9, T10, T15 and T20-sized keys. Each long arm hex key is made of chrome vanadium molybdenum steel and has a black finish. The flag handle provides better grip in wet conditions. Their compact metal stand keeps your tools organized so that they are ready for your next project. With its quality construction and comprehensive range of hex keys, the WIHA TOOLS 7 Piece Torx? Flag Handle Hex Key Set is sure to meet all your needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Magnifying Glass with LED Light, Lightweight Handheld Lighted 4x Magnifier (Silver) (960730WOA)
- DYNAMIC Tools 4lb Sledge Hammer, Fiberglass Handle (D041040)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1803 Steam Oxide HSS RHS/RHC 1/8 (C23625)
- HUBBELL Tool Retractor, 8.0 Ft, For 10.0-15.0 Lb (BG-15-L)
- WIHA 13 Piece SAE L-Shape Hex Key Set, 35295 (35295)
- WIHA 7 Piece Torx? Long Handle Hex Key Set, 36237.G (36121)
- WIHA TorqueFix T-handle (28935)
- WIHA 8 Piece SAE T-Shape Hex Key Set, 33499 (33499)
- WIHA 7 Piece Torx? Flag Handle Torx? Key Set, 36497 (36497)
- WIHA 7 Piece SAE Torx? Key Set, 79450 (79450)
- TEKTON Ball End and Flat End Hex L-Key Set with Holder and Rack, 19-Piece 0.050-3/4 in. (KLX99101)
- Wiha Hex Keys & Hex Key Sets