Shop All Screwdriver Bit Sets
Wiha
7-Piece TerminatorBlue Impact Bit Set - 2 Inch Bits
Mfr # 70298
Zoro # G411127706
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 70298
- Zoro # G411127706
- UPC # 84705702988
- Country of Origin Germany
- Category Screwdriver Bit Sets
Description
TerminatorBlue Impact 7-Piece Bit Buddy 2 alloy steel bits. Introducing TerminatorBlue Impact bit sets from Wiha Toolsan innovative bit solution in a rugged convenient pocket-sized case. Terminator Impact bit cases are constructed of an industrial-grade engineered polymer and feature a flip-top cover for easy bit access and multiple chambers to securely organize and store your bits. The Wiha TerminatorBlue Impact bit cases are available for 1-inch and 2-inch bit lengths and include a wide variety of tip profiles.
Terminate screws fasterand with fewer broken bits. Wihas TerminatorBlue Impact Bitsproven toughest. TerminatorBlue Bits are impact rated for power tools and rigorously heat-treated to produce a bit lasting 120 times the service life compared to standard bits. With TerminatorBlue Impact Bits you get the tightest-fit precision-machined driver tips from the company that sets the standard for precision. Wihas exact-fit tips eliminate excessive bit-wobble for increased driver accuracy. The result is a highly stable engagement with the screw head and a reduction in fastener cam-out that can lead to injury or damage to finished materials.
Pocket-sized durable bit case for convenient portability
Industrial-grade engineered polymer for durability
Flip-top cover for easy bit access
Multiple chambers for secure bit organization
Energy-absorbing Torsion Zone for 30 times performance over standard bits
Tuned torsion zone for maximum flex and reduced tip stress
CVM premium quality tool steel for strength and durability
Computer-controlled heat treatment for 120 times service-life over Wiha standard bits
Exact fit precision machined tips for reduced cam-out
Fit with a standard 1/4 inch hex drive
Bit lengths available: 1-inch; 2-inch
Impact-rated for power tool applications
Minimum hardness tolerance of 61 RHC +/- 1
Terminate screws fasterand with fewer broken bits. Wihas TerminatorBlue Impact Bitsproven toughest. TerminatorBlue Bits are impact rated for power tools and rigorously heat-treated to produce a bit lasting 120 times the service life compared to standard bits. With TerminatorBlue Impact Bits you get the tightest-fit precision-machined driver tips from the company that sets the standard for precision. Wihas exact-fit tips eliminate excessive bit-wobble for increased driver accuracy. The result is a highly stable engagement with the screw head and a reduction in fastener cam-out that can lead to injury or damage to finished materials.
Pocket-sized durable bit case for convenient portability
Industrial-grade engineered polymer for durability
Flip-top cover for easy bit access
Multiple chambers for secure bit organization
Energy-absorbing Torsion Zone for 30 times performance over standard bits
Tuned torsion zone for maximum flex and reduced tip stress
CVM premium quality tool steel for strength and durability
Computer-controlled heat treatment for 120 times service-life over Wiha standard bits
Exact fit precision machined tips for reduced cam-out
Fit with a standard 1/4 inch hex drive
Bit lengths available: 1-inch; 2-inch
Impact-rated for power tool applications
Minimum hardness tolerance of 61 RHC +/- 1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAMSET Fastener Pin With Washer, 1 In, PK100 (1508SD)
- MORSE Band Saw Blade, 7 ft. 9" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC58M42-7' 9)
- WIHA Insulated Master Electricians Set 54Pcs (32937)
- STARRETT Band Saw Blade, 6 ft. 8 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal (99124-06-08)
- WIHA 39 Piece Security Bit Set, Drive Size: 1/4 in (71988)
- WIHA 40 Piece MaxxTor Impact Bit Set (76884)
- WIHA Bit Set, Steel, 35 pcs. (74996)
- WIHA Impact Bit Set, 34 pcs., 1/4" Hex Shank (76899)
- WIHA 6 Piece Hex Insert Bit Set - Metric (71397)
- WIHA 32 Piece GoBox Terminator Blue Impact Bit Set with 1/4-in. Ratchet. (76889)
- DEWALT Screwdriver Bit Sets, 1/4 Hex Shank, PK43 (DWAFT43SET)
- Wiha Screwdrivers and Nutdrivers