Shop All Hex Key Sets
Wiha
7 Piece Metric Fold-Up Hex Key Set, 35195
Mfr # 35195
Zoro # G0637570
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglas
- Handle Type Fold-Up
- Includes (7) PocketStar Fold Out Hex
- Measurement Type Metric
- Number of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 35195
- Zoro # G0637570
- Country of Origin Poland
- Category Hex Key Sets
Dimensions
Sizes Included | 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Tip Size | 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm |
Size | 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm |
Sizes"cluded | 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Details
Handle Material | Fiberglas |
Handle Type | Fold-Up |
Includes | (7) PocketStar Fold Out Hex |
Measurement Type | Metric |
Number of Pieces | 7 |
Shape | Hex |
Item | Standard Hex Key Set |
Tether Style | Tether Capable |
Material | Chrome Vanadium Molybdenum Steel |
Key Shape | Folding |
End Shape | Standard |
Key Shapes Included | Foldable |
Description
When you need to work on small fasteners, the WIHA TOOLS 7 Piece Metric Fold-Up Hex Key Set is a great choice. This fold-up hex key set provides you with a comprehensive range of metric hex keys for tackling various applications. The fold-up design allows you to store the hex keys neatly and easily. Each long arm hex key is made of chrome vanadium molybdenum steel and comes complete with a chrome finish. Their fiberglas handles provide better grip, especially in wet conditions. These metric hex keys are suitable for use on live electrical equipment, such as household appliances and power tools. WIHA TOOLS' 7 Piece Metric Fold-Up Hex Key Set offers professional quality at an affordable price point that makes it perfect for DIYers or light users alike.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 1000V Insulated Tool Kit, 5-Piece (94130)
- EXCEL BLADES Craftsman Set Craft Knife Bulk Hobby Utility Knife Set, Wooden Box 6pk (44283)
- RIDGID Line Cord, Replacement GFI (50497)
- MAYHEW Pneumatic Hammer Set, 4Pc (32025)
- WIHA 9 Piece Metric L-Shape Hex Key Set, 66990 (66990)
- WIHA 10 Piece Metric L-Shape Hex Key Set, 13693 (13693)
- WIHA Insulated TorqueVario-S Handle In/lbs (28750)
- WIHA 7 Piece Torx? Flag Handle Torx? Key Set, 36590 (36590)
- WIHA 6 Piece Metric Long Handle Hex Key Set, 36792 (36792)
- WIHA 9 Piece Metric L-Shape Hex Key Set, 35297 (35297)
- TITAN SAE Long Arm Hex Key Set, 13 pcs. (12718)
- Wiha Wrenches