Shop All Screwdrivers
Wiha
7 Piece Insulated SoftFinish Screwdriver Set
Mfr # 32097
Zoro # G011127601
$53.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 32097
- Zoro # G011127601
- UPC # 84705320977
- Country of Origin Germany
- Category Screwdrivers
Description
7 Piece Insulated Screwdriver set with Slotted: 3.5, 5.5, 6.5mm Phillips: #1, #2 and Square: #1, #2Wiha Insulated SoftFinish Cushion Grip Drivers are the standard for premium quality featuring ergonomic cushion grip handles for comfort and control, dual durometer construction for long-lasting durability, and handles directly molded to the blade for a permanent bond. The handles are sized proportionate to the blade for consistent mechanical advantage, include parallel flats to prevent table-top roll-off, and have driver tip profiles labeled on the cap for easy identification. Wiha Insulated SoftFinish Cushion Grip Drivers consist of Wiha engineered premium quality tool steel for strength and durability, have black oxide finish for corrosion protection, and feature exact fit precision machined tips for reduced cam-out. Every single Wiha insulated tool is individually tested to 10,000 volts AC and rated to 1,000 volts AC 1,500 volts DC for safety and peace of mind in energized applications. All Wiha Insulated tools are VDE Certified and meet EN/IEC 60900 testing standards for protection against arc flash explosion, ASTM F1505 standard specifications for insulated and insulating hand tools and CSA testing benchmarks for safety and performance. Wiha premium quality Insulated SoftFinish Cushion Grip Drivers are designed and engineered by Wiha Germany and Manufactured in Germany. You can buy with confidence knowing that this product is .
Set Includes: Slotted 3.5, 5.5, 6.5mm | Phillips #1, #2 | Square #1, #2
Individually tested to 10,000 volts AC and rated to 1,000 volts AC for safety and peace of mind
Handle directly molded to the blade for permanent bond
SoftFinish cushion grip handle for comfort and control
Parallel flats for roll-off prevention
Tip profile labeled on cap for easy identification
Wiha premium quality tool steel for strength and durability
Exact fit precision machined tip for reduced cam out
Manufactured in Germany
Set Includes: Slotted 3.5, 5.5, 6.5mm | Phillips #1, #2 | Square #1, #2
Individually tested to 10,000 volts AC and rated to 1,000 volts AC for safety and peace of mind
Handle directly molded to the blade for permanent bond
SoftFinish cushion grip handle for comfort and control
Parallel flats for roll-off prevention
Tip profile labeled on cap for easy identification
Wiha premium quality tool steel for strength and durability
Exact fit precision machined tip for reduced cam out
Manufactured in Germany
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA End Mill, Kyocera MEC 16S1211T, 16.00mm Dia (MEC16S1211T)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC #50 (78550)
- OLFA Safety Knife Rounded Safety Blade, 4 1/2 in L (SK-7)
- DEWALT 3-1/4" Portable Hand Planer Kit (D26677K)
- WIHA Precision Torx Screwdriver T8 Round (26619)
- WIHA Screwdriver 5/16 in Hex with Hex Bolster (53325)
- WIHA Insulated Slotted Screwdriver 9/64 in Round (28428)
- WIHA Insulated Square Screwdriver #1 Round (35844)
- WIHA Insulated Square Screwdriver #2 Round (35845)
- WIHA Precision Phillips Screwdriver #1 Round (26115)
- SKIL 12V PWRCore 12 Cordless Brushless 2 Tool Drill Driver & Laser Measure Kit (2004129)
- Wiha Screwdrivers and Nutdrivers