Shop All Wire Strippers & Crimpers
This Product is Discontinued
Wiha
7 in Crimper 6 to 30 AWG (Discontinued)
Mfr # 32841
Zoro # G4610855
This Product is Discontinued
Key Features
- Capacity 6 to 30 AWG
- Primary Crimping Application Electrical Wire and Cable
- Overall Length 7 in
- Features Molded Slip Guard Handle, Semi Circular Profile, Ergonomic Grips; Insulated - 1000V Rated 10,000V Tested
- Application Precise Crimping on Designed Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 32841
- Zoro # G4610855
- UPC # 084705328416
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 7 in |
Jaw Width | 1.02" |
Details
Capacity | 6 to 30 AWG |
Primary Crimping Application | Electrical Wire and Cable |
Features | Molded Slip Guard Handle, Semi Circular Profile, Ergonomic Grips; Insulated - 1000V Rated 10,000V Tested |
Application | Precise Crimping on Designed Applications |
Insulated / Uninsulated | Insulated |
Handle Type | Ergonomic |
Strips | No |
Replacement Die Code | None |
Adjustable | Manual |
Standards | Meets ASTM F-1505-01, VDE 0682/Part 201, CSA, NFPA70E, OSHA And EN/IEC 60900 Insulation Standards |
For Use With | Rectangular Connectors |
Max. Crimping Force | Not Rated |
Cuts | No |
Item | Crimper |
Description
Crimper, Features Molded Slip Guard Handle, Semi Circular Profile
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.