Shop All Hex Key Sets
Wiha
6 Piece Torx? Torx? Key Set, 71571
Mfr # 71571
Zoro # G3611146
product price: $7.06
/ea
$7.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Chrome-Vanadium-Molybdenum Steel
- Includes (6) Torx Insert Bit
- Measurement Type Torx?
- Number of Pieces 6
- Tip Size T15, T20, T25, T27, T30, T40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 71571
- Zoro # G3611146
- Country of Origin Germany
- Category Hex Key Sets
Dimensions
Tip Size | T15, T20, T25, T27, T30, T40 |
Sizes"cluded | T15, T20, T25, T27, T30, T40 |
Details
Item | Standard Torx? Key Set |
Handle Material | Chrome-Vanadium-Molybdenum Steel |
Includes | (6) Torx Insert Bit |
Measurement Type | Torx? |
Number of Pieces | 6 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material | Chrome Vanadium Molybdenum Steel |
End Shape | Torx® |
Description
6 Piece Torx Insert Bit Set T15, T20, T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Tap (1549ZR)
- GLOBAL INDUSTRIAL Composite 1/2 Drive Air Impact Wrench, 1000 Max Torque (133707)
- TITAN Impact Extension Bar, 1" DriveX6" (TIT40146)
- BOJO TOOLS 4 PC SAE Wrench/Socket Insert (WI-4SAE-XNGL)
- WIHA 7 Piece Torx? Flag Handle Torx? Key Set, 36590 (36590)
- WIHA 7 Piece Torx? Flag Handle Torx? Key Set, 36497 (36497)
- WIHA 6 Piece SAE T-Shape Hex Key Set, 33490 (33490)
- WIHA 7 Piece Torx? Flag Handle Torx? Key Set, 36396 (36396)
- WIHA 9 Piece Metric L-Shape Hex Key Set, 66990 (66990)
- WIHA 12 Piece SAE L-Shape Hex Key Set, 13694 (13694)
- BETA 8 Piece Metric Key Set, 24500050 (024500050)
- Wiha Hex Key Sets