Wiha

6 PIECE COLOR CODED MAGNETIC NUT SETTER METRIC SET


product price: $31.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Wiha's color coded nut setters are designed with high-visibility color-coding and laser-engraved size callouts for quick and easy identification. The nut setters have a solid shaft to provide strength and durability for long-lasting repetitive use. Wiha color coded nut setters are impact-rated for use in power tools. The nut setters feature industrial-strength magnets that securely retain fasteners to give you the freedom of one-handed work applications. 6-inch long magnetic nut setters come with a standard 1/4-inch hex drive making it easy to work in limited access environments. The set includes standard metric sizes: 8mm, 10mm, 11mm, 12mm, 13mm, and 14mm for a wide variety of applications. Wiha nut setters are built for a long duration. Color coded nut setters are made of premium quality CrMo tool steel and have a durable finish for corrosion protection. Nut setters are precision-formed for exact-fit to reduce fastener cam-out that can lead to injury or damage to finished materials. The socket openings feature a beveled rim for easy fastener engagement with a broached and smooth finish for prolonged life.Set includes: 8, 10, 11, 12, 13, 14mmHigh-visibility color coding for quick and easy size identificationMagnetic nut setters metric on standard 1/4-inch hex drive for universal applicationExact fit precision machined tip for reduced cam-outImpacted rated to 700 in/lbs for maximum performance with Li-ion impact driversCold forged from Chromium-molybdenum alloy steel CrMo for strength and durabilityBroached and clear-coated openings for added corrosion protectionRadiused corners for preventing fastener head round-off6-inch 152mm overall length for extended reachStandard 1/4-inch hex drive for universal applicationBacked by the Wiha No Hassle Guarantee

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.